Shop All Static Control Products
Professional Plastics
Semitron 410C Cond Pei SH, 0.375 Thick, 12 X 12
Mfr # SSEM410C.375-12X12
Zoro # G800944969
Free Shipping & Returns
$1,503.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Semitron
- Width 12
- Length 12
- Weight 3
- Height 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SSEM410C.375-12X12
- Zoro # G800944969
- Country of Origin Multiple
- Category Static Control Products
Dimensions
Width | 12 |
Length | 12 |
Height | 0.375 |
Details
Material | Semitron |
Weight | 3 |
Heat Deflection Temp. (264 psi) Deg:F | 410 |
Max. Recommended Use Temp (Deg:F) | 338 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2.45 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 1.8 |
Tensile Elongation at Break (% @ 73 Deg: F) | 2 |
Specific Gravity (73 Deg: g/cm3) | 1.41 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Tensile Strength (psi @ 73 Deg;) | 9000 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Description
Semitron ESd 410C (black) - Static Dissipative/Conductive PEI (aka ESD UltemTM). Having an excellent mechanical performance up to 210°C, Semitron ESd 410 provides ESd- solutions at higher temperatures. Semitron ESd 410C exhibits excellent dimensional stability (low coefficient of linear thermal expansion and small water absorption) and is ideal for handling equipment in the electrical/electronic or semiconductor industries. Available from USA, Singapore and Taiwan stock. Designed for IC Test Sockets, Nests and Handlers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMS SENSORS Flow Rate Indicator, Rotor, 5 GPM Max (RFI, 155420)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 400 psi, 1/4 NPT Male Back Conn, Glycerin Filled, Chrome Bezel & U-Clamp (25-310-400-psi-CBU)
- DWYER INSTRUMENTS Pressure Transmitter, 0-50psi, 36 In Lead (626-09-GH-P1-E1-S1)
- EXTECH Battery Operated Megohmmeter, 1000VDC (380320)
- PROFESSIONAL PLASTICS Semitron 410C Cond Pei SH, 0.500 Thick, 12 X 12 (SSEM410C.500-12X12)
- SCS StaticDissipative 3LayerTblMat (8211)
- BOTRON CO Dual Wire Wrist Strap Set 6ft (B9357)
- SCS Bag, Static Shield, PK100 (10046)
- SCS MetalIn Static Shielding Bag, 12x12, PK100 (3001212)
- BERTECH ESD Anti-Static Three Layer Vinyl Mat Roll, 2 Ft. x 10 Ft., Blue (3059-2x10B)
- SEALER SALES Static Shielding Bags 18X24, 100PK (4152)
- Professional Plastics Static Control Products