Shop All Plastic Sheets
Professional Plastics
Semitron 225 ESD Acetal Sheet, 0.500 X 24.000 X 48.000 [Each]
Mfr # SACESD.500X24.000X48.000NQ
Zoro # G800913354
product price: $1,598.99
/ea
Free Shipping & Returns
$1,598.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.5
- Material Semitron
- Weight 29
- Length 48
- Width 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACESD.500X24.000X48.000NQ
- Zoro # G800913354
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.5 |
Length | 48 |
Width | 24 |
Details
Material | Semitron |
Weight | 29 |
Max. Recommended Use Temp (Deg:F) | 180 |
Tensile Strength (psi @ 73 Deg;) | 6100 |
Tensile Elongation at Break (% @ 73 Deg: F) | 10 |
Specific Gravity (73 Deg: g/cm3) | 1.33 |
Flexural Strength (psi @ 73 Deg: F) | 6000 |
Heat Deflection Temp. (264 psi) Deg:F | 225 |
UL94 Flammability Rating Method: UL 94 | H-B |
CoLT Expansion (x 10-5 in./in./Deg:F) | 9.3 |
Description
Semitron® ESd 225 Acetal Sheets & RodsSemitron® ESd products are inherently dissipative and electrically stable unlike many other "dissipative" plastic shapes. They do not rely on atmospheric phenomena to activate, nor are surface treatments used to achieve dissipation. Static electricity is dissipated through these products as readily as it is dissipated along the surface. All of these products dissipate 5 KV in less than 2 seconds per Mil-B-81705C. Surface Resistivity of 109 to 1010 Ohms per square Note: Maximum Operating Temperature is 190°F (82°C ) For higher operating temperatures, consider other materials in the Semitron family.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Garolite XX Sheet Stock 24" L x 24" W x 1/8" Thick (BULK-CS-GXX-16)
- ZORO SELECT Rectangular Blank Stock, SS, 24" Overall L (21459_24_0)
- ZORO SELECT Clear Polycarbonate Sheet Stock 32" L x 16" W x 1/16" Thick (BULK-PS-PC-331)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1 in Thick, Charcoal (ZUSA-XPE-34)
- PROFESSIONAL PLASTICS Black Formex GK-17 Flame-Retardant PP Sheet, 0.017 X 24.000 X 48.000 (SPROFRBK.017X24.000X48.000GK17)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Paper-Masked Sheet, 0.375 Thick, 48 X 96 (SACR.375CCP-48X96)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.375 Thick, 12 X 12 (SACR.375CEP-12X12)
- PROFESSIONAL PLASTICS Natural HDPE Stress-Relieved Sheet, 0.093 Thick, 48 X 48 (SHDPENA.093SR-48X48)
- PROFESSIONAL PLASTICS Bronze#2404 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRBZ2404.125EP-12X12)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.500 Thick, 36 X 48 (SPLEXICL.500-36X48)
- ZORO SELECT Black HDPE Plastic Sheet Stock 12" L x 12" W x 3/4" Thick (BULK-PS-PE-925)
- Professional Plastics Plastic Sheets