Shop All Plastic Sheets
Professional Plastics
Semitron 225 ESD Acetal Sheet, 0.250 X 24.000 X 48.000 [Each]
Mfr # SACESD.250X24.000X48.000NQ
Zoro # G600913080
product price: $965.99
/ea
Free Shipping & Returns
$965.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24
- Length 48
- Height 0.25
- Material Semitron
- Weight 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACESD.250X24.000X48.000NQ
- Zoro # G600913080
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 24 |
Length | 48 |
Height | 0.25 |
Details
Material | Semitron |
Weight | 15 |
Tensile Strength (psi @ 73 Deg;) | 6100 |
UL94 Flammability Rating Method: UL 94 | H-B |
Specific Gravity (73 Deg: g/cm3) | 1.33 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 9.3 |
Flexural Strength (psi @ 73 Deg: F) | 6000 |
Tensile Elongation at Break (% @ 73 Deg: F) | 10 |
Heat Deflection Temp. (264 psi) Deg:F | 225 |
Max. Recommended Use Temp (Deg:F) | 180 |
Description
Semitron® ESd 225 Acetal Sheets & RodsSemitron® ESd products are inherently dissipative and electrically stable unlike many other "dissipative" plastic shapes. They do not rely on atmospheric phenomena to activate, nor are surface treatments used to achieve dissipation. Static electricity is dissipated through these products as readily as it is dissipated along the surface. All of these products dissipate 5 KV in less than 2 seconds per Mil-B-81705C. Surface Resistivity of 109 to 1010 Ohms per square Note: Maximum Operating Temperature is 190°F (82°C ) For higher operating temperatures, consider other materials in the Semitron family.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1018, 1/2 In Dia x 3 Ft L (18R.5-36)
- ZORO SELECT Blank Stock, Rect, 304SS, 3/4 Tx1 In x 6 ft (4YUG6)
- ONLINEMETALS 0.3125" OD x 0.028" Wall x 0.2565" ID Brass Round Tube-H58 Seamless (1542)
- ZORO SELECT Rubber Sheet, EPDM, 3/16"Thick, 12"x12", 60A (BULK-RS-E60-25)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.093 Thick, 24 X 24 (SACR.093CEP-24X24)
- PROFESSIONAL PLASTICS UHMW Rempack, 10LBS @ 3X3+, UHMW Remnant Pack [Package] (UHMHREMPACK-LB)
- PROFESSIONAL PLASTICS 3MM White Celtec Exp PVC Sheet (S), 0.118 X 48.000 X 96.000 [Each] (SPVCEL.118X48.000X96.000WHV)
- PROFESSIONAL PLASTICS Natural Ertalyte PET-P Sheet (Q), 0.375 X 24.000 X 48.000 [Each] (SPETNA.375X24.000X48.000Q)
- PROFESSIONAL PLASTICS Clear Polycarbonate Paper-Masked Sheet, 0.125 X 48.000 X 96.000 [Each (SPCCL.125X48.000X96.000PM)
- PROFESSIONAL PLASTICS Kapton HN Film, 0.005 X 24.000 X 24.000 [Each] (SKAPT.005X24.000X24.000HN)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 24" W x 0.125" Thick (1UTP8)
- Professional Plastics Plastic Sheets