Shop All Thermoplastic Welders
Professional Plastics
Seeyle Welder Kit, SI-1002 Welder Kit [Each]
Mfr # HWELDINGKIT-SI1002MODEL63
Zoro # G500944948
product price: $778.99
/ea
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Material Welder
- Width 6
- Height 6
- Weight 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # HWELDINGKIT-SI1002MODEL63
- Zoro # G500944948
- Country of Origin Multiple
- Category Thermoplastic Welders
Dimensions
Length | 6 |
Width | 6 |
Height | 6 |
Details
Material | Welder |
Weight | 11 |
Description
Seeyle Model 63 # 270-11005 Specifications: Element: 400 W at 120 V 500 W at 120 V 650 W at 120 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIPE-PRO Metal Cutting Guide, 4 1/2 In, Steel (412M)
- WENSECO Wave Solder Pot For Standard or Lead-Free Alloys, 65lb (M04D)
- POWERWELD Airco Style Cutting Tip, Acetylene, #2 (164-2)
- MILWAUKEE TOOL M12 12V Cordless Soldering Iron (ML2488-20)
- PROFESSIONAL PLASTICS Wegener Duratherm - WEG 06N, Temperature Gauge - Digital [Each] (HWELDGAUGE-WEG06N-D)
- PROFESSIONAL PLASTICS Welder Model# 63, Model 63 Plastic Welder [Each] (HWELDGUNMODEL63)
- PROFESSIONAL PLASTICS Wegener Autotherm - WEG 06N, Temperature Gauge - Digital [Each] (HWELDGAUGE-WEG06N-A)
- PROFESSIONAL PLASTICS Autotherm Welder, 13FT Cord, Autotherm Welder 13 FT Cord [Each] (HWELDGUNAUTO-13CORD)
- SEELYE Thermoplastic Welder, Ambient to 1600 F (270-2001FCP)
- SEELYE Thermoplastic Weld Kit, Ambient to 1600 F (270-2001FC)
- SEELYE Thermoplastic Weld Kit, Ambient to 1200 F (270-11002)
- Professional Plastics Thermoplastic Welders