Shop All Food Service Appliance Parts
Professional Plastics
Seeyle Element HE 1001, Weld Heat Element HE 1001 [Each]
Mfr # HWELDELELMENT-HE1001
Zoro # G100922292
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Welder
- Length 1
- Height 1
- Width 1
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # HWELDELELMENT-HE1001
- Zoro # G100922292
- Country of Origin Multiple
- Category Food Service Appliance Parts
Dimensions
Length | 1 |
Height | 1 |
Width | 1 |
Details
Material | Welder |
Weight | 1 |
Description
Welder Elements: Item # - Element - Shipping Weight - To Be Used For 270-11060 400 W 120 V 0.5 lb 2001FC & 2001FCP Model 63 270-11061 500 W 120 V 0.5 lb 2001FC & 2001FCP Model 63 270-11062 650 W 120 V 0.5 lb 2001FC & 2001FCP Model 63 270-11074 500 W 240 V 0.5 lb Model 63 270-11078 800 W 120 V 0.5 lb 97CH Welder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Ferrule, Brass -3/16" (20/Pkg) Pk (263672)
- DETEX Key, Cvr Lk, Detex , Ecl405, Dt020 (DT020)
- BUNN Flow Control Assy 1/4Flx1/8Mpt, .195Gpm (20528.1195)
- APW T'Stat, Ka (56527)
- HOBART Wing Nut (836939)
- SOUTHBEND Filter (1062599)
- BUNN Basket, Brew (S/S) (34559.0003)
- LISLE VALVE KEEPER REM & INS KIT (LI36050)
- ALLPOINTS Glass Tape (851108)
- BUNN Tube Assembly W/Fitting, Sol To Tank (02653.1000)
- BKI GASKET, O-RING #2-222 (O0002)
- Professional Plastics Food Service Appliance Parts