Shop All Thermoplastic Welders
Professional Plastics
Seeyle #2001 Welder, Welder 270-2001-FC [Each]
Mfr # HWELDER-2001FC-270-2001-FC
Zoro # G800945003
product price: $1,670.99
/ea
Free Shipping & Returns
$1,670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6
- Material Welder
- Height 6
- Weight 11
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # HWELDER-2001FC-270-2001-FC
- Zoro # G800945003
- Country of Origin Multiple
- Category Thermoplastic Welders
Dimensions
Width | 6 |
Height | 6 |
Length | 6 |
Details
Material | Welder |
Weight | 11 |
Description
Seeyle Plastic Welder # 270-2001FC (2001 FC Series - 2001FC Welder Kit) Specifications: Element: 400 W at 120 V 500 W at 120 V 650 W at 120 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORTHINGTON 16 oz. Premium Lead-Free Solid Wire Solder (331755)
- ZORO SELECT Heating Tip, w/Mixer, Size 3, Acetylene (2CZC3)
- THERMAL DYNAMICS Gas Distributor, 40 A, For PCH-25/38 - M40 (9-6507)
- MILLER ELECTRIC Welding Conduit Liner, M, 0.035-0.045 (194012)
- PROFESSIONAL PLASTICS Wegener Autotherm - WEG 06N, Temperature Gauge - Digital [Each] (HWELDGAUGE-WEG06N-A)
- PROFESSIONAL PLASTICS Autotherm Welder, 13FT Cord, Autotherm Welder 13 FT Cord [Each] (HWELDGUNAUTO-13CORD)
- PROFESSIONAL PLASTICS Wegener Duratherm - WEG 06N, Temperature Gauge - Digital [Each] (HWELDGAUGE-WEG06N-D)
- PROFESSIONAL PLASTICS Welder Model# 63, Model 63 Plastic Welder [Each] (HWELDGUNMODEL63)
- SEELYE Thermoplastic Weld Kit, Ambient to 1200 F (270-11002)
- SEELYE Thermoplastic Welder, Ambient to 1200 F (270-11005)
- SEELYE Thermoplastic Weld Kit, Ambient to 1600 F (270-2001FC)
- Professional Plastics Thermoplastic Welders