Shop All Diagnostic and Monitoring Instruments and Supplies
Professional Plastics
Sealed 4 PVC Arm Rings And Curtain, Intubation Dome - Deluxe Model [E
Mfr # FABINTDOMESEALEDPVC
Zoro # G000902455
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # FABINTDOMESEALEDPVC
- Zoro # G000902455
- Country of Origin Multiple
- Category Diagnostic and Monitoring Instruments and Supplies
Details
Weight | 1 |
Description
Intubation Dome (Deluxe Model) This breakthrough innovative design is far superior to existing acrylic intubation boxes. These plexiglass acrylic intubation domes allow for blocking of airborne droplet and aerosol virus transmission allowing doctors to safely access to patient airways during intubation. Each dome is designed with two arm holes for unrestricted arm movement during the tracheal intubation process of COVID-19 patients. These innovative acrylic Intubation Domes protect doctors and nurses from exposure to airborne droplets and aerosols. These protective medical domes are also known as aerosol blocking shields, and can be mass-produced for nationwide hospital distribution. Excellent Solution for Hospitals & EMS Ambulance Services (One Intubation Dome Per Ambulance is Recommended) Deluxe Model Intubation Dome has FOUR Holes (all sealed for protection) - It also has a vinyl strip curtain enclosure at Chest Level. The Deluxe Model has the VERY HIGHEST LEVEL of PROTECTION for Medical Staff Intubation Dome Flyer & Product Images Technical Resources: Barrier Enclosure during Endotracheal Intubation - Article & Video on New England Journal of Medical Also suitable for certain Dental, Orthodontic & Orofacial Procedures and Protection Why Choose Intubation Domes over Intubation Boxes: After each intubation, the dome can be easily cleaned thoroughly with 70% alcohol or bleach. It can then be reused for the next patient These Intubation Domes are MUCH EASIER TO CLEAN that competing Intubation Boxes because they have NO CORNERS TO CLEAN Do Not Require any on-site Assembly - No Gluing or Fabrication Required Lower Shipping Costs - (NO BREAKAGE ISSUES) Less Expensive & Far Superior to Cube-Style Intubation Boxes - Domes are Stronger, Lighter & Easy to Handle Innovative Patent-Pending Design These domes are also being used at Skin Care Centers and Facial Spas allowing those businesses to safely re-open.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Antacid, Chewable Tablet, 420mg, PK500 (80213)
- LUBRIDERM Moisturizing Lotion, 6 oz., PK12 (48231)
- MCNEIL INDUSTRIES Tylenol Extra Strength Caplet, Minor Aches, Pains, 50/BX (MCL44910)
- MEDIQUE Cough Drops, Lozenge, 7.6mg, PK600 (05060)
- AEROLOCK AeroLock: VATS Interrogator (VAT1) (AER-VAT1)
- MAKITA BATTERY 18V 2.6AH NI-MH POD STYLE 1834 (MP193159-1)
- FIRST AID ONLY Spill Clean-Up Powder, 2 oz. (21-028)
- MEDSOURCE Laryngoscope Handle, Silver (MS-46000)
- ILC Replacement for YSI 401 Reusable Temperature Probes (401 REUSABLE TEMPERATURE PROBES YSI)
- B & K NDS 18 in. W X 18.5 in. D Square Catch Basin (1884)
- DYNABRADE PAD HOOK & LOOP 6" (DB56158)
- Professional Plastics Diagnostic and Monitoring Instruments and Supplies