Shop All Plastic Sheets
Professional Plastics
Seafoam Starboard Sheet, 0.375 X 54.000 X 96.000 [Each]
Mfr # SSTARSF.375X54.000X96.000
Zoro # G300909703
product price: $293.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$293.99
Free 30-Day Returns
Key Features
- Length 96
- Material StarBoard
- Width 54
- Weight 71
- Height 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SSTARSF.375X54.000X96.000
- Zoro # G300909703
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Width | 54 |
Height | 0.375 |
Details
Material | StarBoard |
Weight | 71 |
Specific Gravity (73 Deg: g/cm3) | 0.96 |
Description
King StarBoardĀ® is the original marine-grade polymer and the industry standard. It is the product of a proprietary process called K-Stran,TM the most advanced manufacturing process available for producing consistently flat continuous sheets. King StarBoard is environmentally stabilized to withstand the harshest marine conditions. It will not rot or discolor like teak and other solid woods, and it will not delaminate like wood laminates. King StarBoard is easy to work with using standard woodworking tools, and design changes are a snap. In addition, the installed cost of King StarBoard is less than teak, other common marine woods, and fiberglass. Plus, our large sheet sizes maximize your yield. Boat buyers appreciate King StarBoard's low-maintenance finish. Repair and refinishing due to weathering and decay are eliminated, and cleaning is easy. King StarBoard has a handsome matte finish on both sides to hide scuffs and scratches that would show on glossy textured sheets or acrylics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-AMERICA 4MIL 20 X 100FT. FLAME RETARDANT POLY (CFFRO420)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/2 in Thick, Black (ZUSA-XPE-87)
- USA INDUSTRIALS Grade F1 Felt Strip with Adh, 1/2" Thick x 2" Wide x 10 Ft. L (BULK-FS-F1-100)
- PHIFER Door and Window Screen, Aluminum, 30 in W, 100 ft L, 0.01 in Wire Dia, Black (3001225)
- PROFESSIONAL PLASTICS Celazole (PBI) Sheet, 1.000 Thick, 12 X 12 (SCELAZOLE1.000-12X12)
- PROFESSIONAL PLASTICS Clear Optical Grade Polycarbonate Sheet, 0.250 X 48.000 X 96.000 [Eac (SPCOPCL.250X48.000X96.000)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.062 Thick, 36 X 48 (SCANNA.062CE-36X48)
- PROFESSIONAL PLASTICS White Vinyl Sheet, 0.010 X 21.000 X 51.000 [Each] (SVINWH.010X21.000X51.000)
- PROFESSIONAL PLASTICS Natural UHMW Sheet, 0.500 Thick, 48 X 120 (SUHMWNA.500-48X120)
- PROFESSIONAL PLASTICS Clear Surlyn 8940 Thermovac Sheet, 0.125 X 48.000 X 96.000 [Each] (SSUR8940CL.125X48.000X96.000)
- PROFESSIONAL PLASTICS Blue Colorboard HDPE Sheet, 0.500 X 48.000 X 96.000 [Each] (SHDPEBL.500X48X96COLORBOARD)
- Professional Plastics Plastic Sheets