Shop All Plastic Sheets
Professional Plastics
Seafoam Seaboard Sheet, 0.750 X 54.000 X 96.000 [Each]
Mfr # SSEASF.750X54.000X96.000
Zoro # G600914063
product price: $517.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$517.99
Free 30-Day Returns
Key Features
- Height 0.75
- Width 54
- Weight 265
- Length 96
- Material Seaboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SSEASF.750X54.000X96.000
- Zoro # G600914063
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.75 |
Width | 54 |
Length | 96 |
Details
Weight | 265 |
Material | Seaboard |
Description
HDPE Seaboard® marine sheet is a high density polyethylene sheet formulated to meet the specific requirements of marine and other outdoor environments. In addition, special post-production treatment enhances its ability to withstand the effects of salt water, moisture and direct sunlight. CPG Seaboard® is manufactured as a continuous extrusion. It is not press laminated. Thus, it is unconditionally guaranteed not to delaminate during the service life of the end-product. Lead-time may apply for this item. Weight per 54" x 96" Sheet: .250" (1/4") = 45 lbs .375" (3/8") = 68 lbs .500" (1/2") = 90 lbs .625" (5/8") = 113 lbs .750" (3/4") = 135 lbs 1.00" (1.0") = 180 lbs - Sheets may also be cut-down for UPS at customer's request to reduce freight costs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 1.1075 in Overall Width, Style: Trim with a Top Bulb (7100B3X3/16A-250)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1" W (BULK-RS-E60-90)
- ONLINEMETALS 3" x 3" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (999)
- ZORO SELECT Black Carbon Fiber Tube Stock 4 ft L, 3/16 in Inside Dia, 1/4 in Outside Dia (BULK-CT-CF-3)
- PROFESSIONAL PLASTICS Clear GP Polycarbonate Polycarbonate Sheet, 0.125 Thick, 48 X 48 (SPCCL.125GP Polycarbonate-48X48)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.250 X 36.000 X 48.000 [Each] (SFR4NA.250X36.000X48.000)
- PROFESSIONAL PLASTICS Red#2423 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRRD2423.125EP-12X12)
- PROFESSIONAL PLASTICS Marinite I Sheet, 0.500 X 48.000 X 96.000 [Each] (SMARINITE.500X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Level 6 Bullet-Resistant Acrylic Sheet - A/R 2 Sides, 1.250 X 4 (SACRBR1.250X48.000X96.0LVL6AR2)
- PROFESSIONAL PLASTICS Clear PETG Sheet, 0.030 X 48.000 X 96.000 [Each] (SPETGCL.030X48.000X96.000)
- ZORO SELECT White Acrylic Sheet Stock 24" L x 24" W x 0.236" Thick (PS-CACC-517)
- Professional Plastics Plastic Sheets