Shop All Plastic Sheets
Professional Plastics
Sandshade Marine Board Sheet, 0.500 X 48.000 X 96.000 [Each]
Mfr # SMARSS.500X48.000X96.000
Zoro # G500914552
product price: $346.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$346.99
Free 30-Day Returns
Key Features
- Width 48
- Length 96
- Weight 83
- Height 0.5
- Specific Gravity (73 Deg: g/cm3) 0.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SMARSS.500X48.000X96.000
- Zoro # G500914552
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Length | 96 |
Height | 0.5 |
Details
Weight | 83 |
Specific Gravity (73 Deg: g/cm3) | 0.95 |
Description
DensetecTM HDPE Marine Board is a moisture-resistant plastic sheet for boats
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Aluminum, 6061, 1 x 5 In, 1 Ft (61F1X5-12)
- ZORO SELECT Brown Garolite Sheet Stock 24" L x 12" W x 0.250" Thick (BULK-CS-GCE-31)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 12"x12", 30A (BULK-RS-S30-10)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 50 PK (XSSGG1B)
- PROFESSIONAL PLASTICS Clear PETG Sheet, 0.100 X 48.000 X 96.000 [Each] (SPETGCL.100X48.000X96.000)
- PROFESSIONAL PLASTICS Clear GP Polycarbonate 9034 Polycarbonate Sheet, 0.125 X 48 X 96 Each (SPCCL.125X48.000X96.000GP Polycarbonate)
- PROFESSIONAL PLASTICS Turcite B Sheet Green/Blue, 0.125 Thick X 12 Inch Wide [Sqft] (STURB.125)
- PROFESSIONAL PLASTICS Natural HDPE Stress-Relieved Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDPENA.250X48.000X96.000SR)
- PROFESSIONAL PLASTICS Green#2092 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 24 (SACRGN2092.125EP-24X24)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.030 Thick, 24 X 36 (SNOMEX410.030-24X36)
- ONLINEMETALS Anodized AIuminum Aluminum Round Tube 6061 96 L x 0.125 Thick (24939)
- Professional Plastics Plastic Sheets