Shop All Plastic Sheets
Professional Plastics
Salmon Model Plank MP-1065, 2.000 X 24.000X 60.000 [Each]
Mfr # SMODELPLANK2.000X24X60MP1065
Zoro # G800930771
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Salmon
- Weight 55
- Height 2
- Length 60
- Width 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SMODELPLANK2.000X24X60MP1065
- Zoro # G800930771
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 2 |
Length | 60 |
Width | 24 |
Details
Color | Salmon |
Weight | 55 |
Specific Gravity (73 Deg: g/cm3) | 0.5 |
Description
MP-1065 Salmon Model Plank® MP-1065 Model Plank is a medium density polyurethane modeling and styling board which has excellent dimensional stability. This Tooling Plank is non-abrasive, machines easily at fast cutting speeds, finishes to a good surface with excellent edge definition and produces very little tool wear. When manufactured the MP-1065 Salmon Model Plank uses a renewable raw material as a substantial portion of its chemistry which reduces our reliance upon petroleum based raw materials. We consider this a significant benefit to our customers who are environmentally conscious. Applications: MP-1065 applications include as master models, styling models and prototypes, visual models, NC tape proofing and other applications requiring fast machining and good model surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1094_12_0)
- ZORO SELECT Felt, F3, 3/8 In Thick, 1 x 60 In (2FHR5)
- ZORO SELECT Rod, 4140, 1 5/8 In Dia x 3 Ft L, BHN 321 (2KUF7)
- USA INDUSTRIALS FDA Silicone Rubber Strip w Adhesive, 50A, 1/4"T x 2"W x 10 Ft L (BULK-RS-S50FDA-164)
- PROFESSIONAL PLASTICS Marinite I Sheet, 1.000 X 48.000 X 48.000 [Each] (SMARINITE1.000X48.000X48.000)
- PROFESSIONAL PLASTICS Hastelloy C-276 Sheet, 0.062 Thick, 12 X 24 (SHAS276.062-12X24)
- PROFESSIONAL PLASTICS Clear Polyester Film Type D, 0.014 X 48.000 Inch X 100 FT [Each] (SMYLDCL.014X48.000X100FT)
- PROFESSIONAL PLASTICS Clear Duraplex 70 Acrylic Sheet, 0.177 X 37.500 X 41.875 [Each] (SACRR70.177X37.500X41.875CEF)
- PROFESSIONAL PLASTICS Gray#2064 Extruded Acrylic Paper-Masked Sheet, 0.500 X 48.000 X 96.00 (SACRGY2064.500X48.000X96.000EP)
- PROFESSIONAL PLASTICS Natural Virgin PTFE Skived Sheet, 0.010 X 48.000 X 48.000 [Each] (STFE.010X48.000X48.000V)
- PARTNERS BRAND Clear Poly Sheeting, 20 x 100 ft., 4 Mil, Clear 100 ft. L x 20 ft. W x (CF420C)
- Professional Plastics Plastic Sheets