Shop All Bathroom Partitions & Accessories
Professional Plastics
Sahara Beige Partition Board HDPE, 1.000 X 55.000 X 144.000 [Each]
Mfr # SHDPEPAR1.000X55.000X144SAHBGE
Zoro # G700931724
product price: $1,019.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,019.99
Free 30-Day Returns
Key Features
- Color Beige
- Width 55
- Height 1
- Weight 300
- Length 144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SHDPEPAR1.000X55.000X144SAHBGE
- Zoro # G700931724
- Country of Origin Multiple
- Category Bathroom Partitions & Accessories
Dimensions
Width | 55 |
Height | 1 |
Length | 144 |
Details
Color | Beige |
Weight | 300 |
Material | Bathroom Partition |
Specific Gravity (73 Deg: g/cm3) | 1 |
Description
High Density Polyethylene Partition Board is the ideal partition material for a wide variety of commercial applications such as schools, parks, stadiums, office buildings and airports. The durability of our material makes it immune to such problems as vandalism and constant traffic. In addition, the material is totally unaffected by water and humidity preventing it from shrinking, expanding, bowing, warping or delaminating in any way whatsoever. It is resistant to markings by pens, pencils, most markers and paints and cleans with ordinary household detergent or solvents for more stubborn stains. Minor surface damage can easily be repaired. Finally, the material does not have to be painted and is virtually maintenance free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube Sz 6 In, 316SS (SBX8600-SP)
- NVENT CADDY Tubing Strut Clip, Size 1/2 In (TSMI0062)
- DUNDAS JAFINE Dundas Jafine 198176 4 in. Recessed Dryer Vent Box (198176)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 1-1/2" (77457)
- PROFESSIONAL PLASTICS Mocha Partition Board HDPE, 1.000 X 55.000 X 144.000 [Each] (SHDPEPAR1.000X55.000X144MOCHA)
- PROFESSIONAL PLASTICS Partition PE-15 Cloud HDPE, 1.000 X 55.500 X 120.000 [Each] (SHDPEPAR1.000X55.5X120PE15CLOU)
- PROFESSIONAL PLASTICS Partition PE-3 Pacific HDPE, 1.000 X 55.500 X 120.000 [Each] (SHDPEPAR1.000X55.5X120PE3PACIF)
- BRADLEY Latches (HDWC-S0050)
- AMERICAN IMAGINATIONS 23.66" W, Bathroom Accessory Set (AI-13341)
- ASI GLOBAL PARTITIONS 82" x 8" OHB Toilet Partition Pilaster, Polymer, Blue (40-90870853-9509)
- HDL HARDWARE Slide Latch Use Jn6200 Pull (5020)
- Professional Plastics Bathroom Partitions & Accessories