Shop All Jig Saw Blades
Professional Plastics
Saber Saw Blade 1106016, #1106016 Sabre Saw Blade [Pack]
Mfr # HSAWBLADE-CRAFTICS1106016SABER
Zoro # G100931973
product price: $48.19
/pk 2, $24.10/ea
$48.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Saw Blade
- Length 2
- Width 2
- Weight 1
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # HSAWBLADE-CRAFTICS1106016SABER
- Zoro # G100931973
- Country of Origin Multiple
- Category Jig Saw Blades
Dimensions
Length | 2 |
Width | 2 |
Height | 2 |
Details
Material | Saw Blade |
Weight | 1 |
Description
Craftics Saber Saw Blades (Jigsaw Blades) / 2 pack Each package contains one blade (gold) for material up to 1/8" thick, and one blade (green) for thicker materials. Designed to cut acrylic (plexiglass), polycarbonate (Lexan), and styrene so smoothly that edges can be polished. Blades are 3.75" long.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, List # 62-719, 3/16 In (62-719)
- LENOX Replacement Blade for 3ZJG1 (12127R1B)
- WESTWARD Combination Wrench, 60mm, Metric, 12 pt. (54RZ28)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- R (46788)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L (T118AHM1)
- BOSCH JIG SAW BLADE CARBIDE 3-5/8" 6T WOOD CU (VA30012)
- BOSCH Jigsaw Blade, T-Shank, 4 In. L, PK5 (T144D)
- DIABLO Carbide Teeth Jig Saw Blades Deliver Xtr (DJT144DHM)
- LENOX JIGSAW BLD 4""T 10T 3PK (1990961)
- BOSCH Jig Saw Blade, Carbide, 5-1/4" L, T Shank (T367XHM1)
- BOSCH Jigsaw Blade, T-Shank, 4-1/2 In. L, PK3 (T234X3)
- Professional Plastics Power Saw Blades