Shop All Plastic Sheets
Professional Plastics
Ryl Blue/White 29647 Gravoply 2, 0.125 X 24.000 X 48.000 [Each]
Mfr # SGRAV2.125X24X48RBLWH29647
Zoro # G800931525
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Gravoply
- Length 48
- Width 24
- Height 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SGRAV2.125X24X48RBLWH29647
- Zoro # G800931525
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 48 |
Width | 24 |
Height | 0.125 |
Details
Color | Blue |
Material | Gravoply |
Weight | 10 |
Description
Gravoply 2 Engraving StockThe micro thin .001" foil cap of Gravoply 2 allows for very fine detailed engraving. While this is perfect for small text and/or intricate logos required of many indoor applications, the thicker cap of Gravoply 1 may be better for many industrial applications where long-term cap durability may be put to the test. Gravoply 2 comes Standard with a Matte Surface Finish Surface - Matte (STANDARD) Profile engraving depth .002" - .003" Standard Sheet Size: 24" x 48" Composition: ABS Note: Also available in Gravoply 2 Gloss, which has a Glossy Clear Protective Cap Layer. Click HERE for Colors and Finishes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 3/8" Dia. (6MDR7)
- USA INDUSTRIALS PVC Plastic Rod 1 ft L, 2-1/2 in Dia. (BULK-PR-PVC-142)
- USA INDUSTRIALS PVC Plastic Rod 6 ft L, 1/2 in Dia. (BULK-PR-PVC-8)
- ZORO SELECT Oil Hard Flat Stock, O1, 3/8In Wx36In L (O1116386)
- PROFESSIONAL PLASTICS Black Cas 761 Durostone Sheet, 0.236 (6MM) X 48.000 X 96.000 [Each] (SDSTBK6MMX48.000X96.000CAS761)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.187 Thick, 12 X 48 (SPLEXICL.187-12X48)
- PROFESSIONAL PLASTICS Black#2025 Extruded Acrylite Film-Masked (E), 0.125 X 48.000 X 96.000 (SACRBK2025.125X48.000X96.00EFE)
- PROFESSIONAL PLASTICS Clear Vivak PETG Film-Masked Sheet (S), 0.060 X 48.000 X 96.000 [Each (SPETGCL.060X48.000X96.000VIVAK)
- PROFESSIONAL PLASTICS White#7328 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 24 (SACRWH7328.125EP-24X24)
- PROFESSIONAL PLASTICS Black Durapol Cdm 68910 Sheet, 0.315 (8MM) X 52.000 X 92.000 [Each] (SDPOL8MMX52.000X92.000BKESD)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.220" Thick (BULK-PS-PC-603)
- Professional Plastics Plastic Sheets