Shop All Plastic Sheets
Professional Plastics
Royalite R59 Sheet Off-White# 7016, 0.250 X 54.000 X 94.000 [Each]
Mfr # SABSR59.250X54.000X94.00WH7016
Zoro # G000908785
product price: $821.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$821.99
Free 30-Day Returns
Key Features
- Color Off-White
- Height 0.25
- Length 94
- Weight 60
- Width 54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SABSR59.250X54.000X94.00WH7016
- Zoro # G000908785
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.25 |
Length | 94 |
Width | 54 |
Details
Color | Off-White |
Weight | 60 |
Material | Royalite |
Tensile Strength (psi @ 73 Deg;) | 5000 |
Heat Deflection Temp. (264 psi) Deg:F | 175 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Specific Gravity (73 Deg: g/cm3) | 1.25 |
Max. Recommended Use Temp (Deg:F) | 250 |
Flexural Strength (psi @ 73 Deg: F) | 7800 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5.5 |
Description
Royalite® R-59 is an ABS/PVC alloy that is listed UL94 V-0, UL94 5VA, and UL94 V-1. R59 is also manufactured in compliance with Motor Vehicle Specification MVSS-302. Combining high impact and tensile strength with excellent ductility and thermoformability has made R59 the material of choice for a wide array of applications requiring a fire rated material. R59 is produced utilizing a proprietary cap sheet technology, which insures superior color and gloss control, in addition to excellent grain retention after thermoforming. Royalite R-59 Sheets pressure form extremely well and are engineered for applications such as medical, telecommunication, and electronic equipment housings. Standard Colors: # 7014 is Pure White # 7016 is Off-White # 1811 is Beige/Tan # 8529 is Grey # 7145 is Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Stair Treads, Meniscus with Grit Nosing Surface, Corvex Resin, Yellow (879409)
- ZORO SELECT Carbon Steel Bar, 36" L, 1/2" W (18F.25X.5-36)
- RUBBER-CAL Neoprene - Commercial Grade - 70A - Rubber Sheet - 1/8" Thick x 3ft Width x 18ft Length (20-103)
- E. JAMES Rubber Sheet, EPDM, 1/4"Thick, 12"x12", 60A (1600-1/4A)
- PROFESSIONAL PLASTICS FL Green#9093 Cast Acrylic Paper-Masked, 0.250 X 48.000 X 96.000 [Eac (SACRGN9093.250X48.000X96.000CP)
- PROFESSIONAL PLASTICS Clear Gloss/Gloss Rigid Vinyl Film Sheet, 0.010 X21.000 X 51.000 [Eac (SVINCL.010X21.000X51.000GG)
- PROFESSIONAL PLASTICS Black Delrin Homopolymer Sheet, 1.250 Thick, 12 X 24 (SDELBK1.250-12X24)
- PROFESSIONAL PLASTICS Black#2025 Extruded Acrylic Film-Masked Sheet, 0.125 Thick, 24 X 48 (SACRBK2025.125EF-24X48)
- PROFESSIONAL PLASTICS Hastelloy C-276 Sheet, 0.187 Thick, 12 X 24 (SHAS276.187-12X24)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.500 Thick, 36 X 48 (SCANNA.500CE-36X48)
- USA INDUSTRIALS PTFE 36" L x 1" W x 3/8" Thick (BULK-PS-PTFE-1002)
- Professional Plastics Plastic Sheets