Shop All Plastic Sheets
Professional Plastics
Royalite R59 Sheet Black#7145 Hair-Cell 1 Side, 0.125 X 54.000 X 94.0
Mfr # SABSR59.125X54.000X94.000BKHC1
Zoro # G400908477
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$339.99
Free 30-Day Returns
Key Features
- Color Black
- Length 94
- Material Royalite
- Width 54
- Weight 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SABSR59.125X54.000X94.000BKHC1
- Zoro # G400908477
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 94 |
Width | 54 |
Height | 0.125 |
Details
Color | Black |
Material | Royalite |
Weight | 30 |
Flexural Strength (psi @ 73 Deg: F) | 7800 |
Tensile Strength (psi @ 73 Deg;) | 5000 |
Heat Deflection Temp. (264 psi) Deg:F | 175 |
Max. Recommended Use Temp (Deg:F) | 250 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5.5 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Specific Gravity (73 Deg: g/cm3) | 1.25 |
Description
Royalite® R-59 is an ABS/PVC alloy that is listed UL94 V-0, UL94 5VA, and UL94 V-1. R59 is also manufactured in compliance with Motor Vehicle Specification MVSS-302. Combining high impact and tensile strength with excellent ductility and thermoformability has made R59 the material of choice for a wide array of applications requiring a fire rated material. R59 is produced utilizing a proprietary cap sheet technology, which insures superior color and gloss control, in addition to excellent grain retention after thermoforming. Royalite R-59 Sheets pressure form extremely well and are engineered for applications such as medical, telecommunication, and electronic equipment housings. Standard Colors: # 7014 is Pure White # 7016 is Off-White # 1811 is Beige/Tan # 8529 is Grey # 7145 is Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.375" Thick (PS-PC-SR-194)
- USA INDUSTRIALS PVC Plastic Sheet 2 ft L x 2 ft W x 1/4 in Thick (BULK-PS-PVC-60)
- ZORO SELECT Black UHMW-PE Rod Stock 5 ft. L, 1-3/8" Dia. (69619104)
- ZORO SELECT Rubber Sheet, EPDM, 1/32"Thick, 12"x12", 60A (BULK-RS-E60-914)
- PROFESSIONAL PLASTICS Turcite B Sheet Green/Blue, 0.030 Thick X 12 Inch Wide [Sqft] (STURB.030)
- PROFESSIONAL PLASTICS Clear P99 Non-Glare Extruded Acrylic Paper-Masked, 0.125 X 48.000 X 9 (SACRNGP99.125X48.000X96.000CEP)
- PROFESSIONAL PLASTICS White#7508 Cast Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 48 (SACRWH7508.125CP-24X48)
- PROFESSIONAL PLASTICS Calcutta Black#52000 Kydex T P3, 0.093 X 48.000 X 96.000 [Each] (SKYDT.093X48X96BLK52000P3)
- PROFESSIONAL PLASTICS Skyblu Stippl Cast Acrylic Film-Masked, 0.125 X 24.000 X 48.000 [Each (SACRP30SKBL.125X24.000X48.00CF)
- PROFESSIONAL PLASTICS Marinite I Sheet, 0.500 X 48.000 X 96.000 [Each] (SMARINITE.500X48.000X96.000)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 12" L x 8" W x 3/8" Thick (BULK-PS-UHMW-367)
- Professional Plastics Plastic Sheets