Shop All Plastic Sheets
Professional Plastics
Richlite 1000 Sheet, 0.250 X 48.000 X 96.000 [Each]
Mfr # SRICH.250X48.000X96.000NA1000
Zoro # G200913794
product price: $644.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$644.99
Free 30-Day Returns
Key Features
- Height 0.25
- Width 48
- Weight 75
- Length 96
- Material Richlite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SRICH.250X48.000X96.000NA1000
- Zoro # G200913794
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.25 |
Width | 48 |
Length | 96 |
Details
Weight | 75 |
Material | Richlite |
Specific Gravity (73 Deg: g/cm3) | 1.7 |
Description
Richlite® Industrial Composite is a highly desirable and suitable material for non-metallic tooling operations. Features of Richlite®: Machinable Low thermal expansion High compressive strength and durability High strength to weight ratio Corrosion Resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 316, SS, 1/2 In Dia x 3 Ft L (6R.5-36)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 3/8 in Dia. (40r.375-72)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 36" W x 1/4" Thick (BULK-PS-PVC-26)
- ZORO SELECT Rubber Sheet, SBR, 3/32"Thick, 12"x12", 70A (BULK-RS-RSBR60-96)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.031 Thick, 24 X 36 (SFR4NA.031-24X36)
- PROFESSIONAL PLASTICS Rexolite 1422 Sheet, 1.000 Thick, 24 X 48 (SREX1.000-1422-24X48)
- PROFESSIONAL PLASTICS Natural Virgin UHMW Sheet (Q), 0.500 Thick, 48 X 96 (SUHMWNA.500Q-48X96)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 0.125 X 48.000 X 48.000 [Each] (STFE.125X48.000X48.000V)
- PROFESSIONAL PLASTICS Green-Black Micarta KHS200 Sheet, 0.236 X 39.000 X 79.000 [Each] (SKHS200GNBK.236X39.000X79.000)
- PROFESSIONAL PLASTICS Delrin AF Blend Sheet, 0.187 X 24.000 X 48.000 [Each] (SDELAF.187X24.000X48.000)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.500" Thick (PS-PC-SR-200)
- Professional Plastics Plastic Sheets