Shop All Plastic Sheets
Professional Plastics
Rexolite 1422 Sheet, 1.000 Thick, 24 X 48
Mfr # SREX1.000-1422-24X48
Zoro # G800913767
product price: $2,389.99
/ea
Free Shipping & Returns
$2,389.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1
- Weight 46
- Width 24
- Material Rexolite
- Specific Gravity (73 Deg: g/cm3) 1.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SREX1.000-1422-24X48
- Zoro # G800913767
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 1 |
Width | 24 |
Length | 48 |
Details
Weight | 46 |
Material | Rexolite |
Specific Gravity (73 Deg: g/cm3) | 1.05 |
Description
Rexolite® is a unique cross linked polystyrene microwave plastic. Rexolite® is often used for high-frequency circuit substrates, microwave components, and lenses with acoustic, optical and radio-frequency applications. Two different forms were originally available: Rexolite® 1422 and Rexolite® 2200 (2200 is a fiberglass reinforced version of 1422). REXOLITE 1422: Thermoset cross-linked styrene copolymer. Combination of good physical and excellent electrical properties including low loss and stable dielectric constant makes this material suitable for use in microwave lenses as well as for precision components. * Note: Rexolite 1422 meets requirements of L-P-516A (Type E2) formerly MIL-P-77 (Type E-2) REXOLITE 2200 has been discontinued - Thermoset cross-linked styrene copolymer with glass mat reinforcement to provide greater temperature stability and strength. Highly suited for missile and other applications where extreme cold, thermal shock and mechanical stress are encountered. Used principally for printed circuit boards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hard Drill Rod, W1, 25/64, 0.3906 In (W1D25646)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1/2 in Thick, Charcoal (ZUSA-PU-96)
- ZORO SELECT Rod, Aluminum, 6061, 3 In Dia x 3 Ft L (2EYJ2)
- RUBBER-CAL Silicone Commercial Grade - Rubber Sheets & Rubber Rolls - 1/16" Thick x 3ft Width x 10ft Length (20-116)
- PROFESSIONAL PLASTICS Clear Resist 45 Acrylic Sheet, 0.150 X 48.000 X 96.000 [Each] (SACRR45.150X48.000X96.000CEF)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 1.500 Thick, 12 X 12 (SHDPENA1.500-12X12)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.500 Thick, 24 X 48 (SGPO3.500-24X48)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Paper-Masked Sheet, 0.375 X 48.000 X 96.000 [Each] (SACR.375X48.000X96.000CCP)
- PROFESSIONAL PLASTICS Durasurf Wear Strip, 0.003 Thick X 12.0 Wide X 100 FT [Each] (SDURASURF.003X12.000X100FT)
- PROFESSIONAL PLASTICS Blue Tivar 88-2 UHMW Sheet, 0.125 X 48.000 X 120.000 [Each] (SUHMW882BL.125X48.000X120.000)
- ZORO SELECT Beige HDPE Cutting Board 12" L x 48" W x 0.500" Thick (22JM76)
- Professional Plastics Plastic Sheets