Shop All Plastic Sheets
Professional Plastics
Rexolite 1422 Sheet, 0.625 Thick, 24 X 24
Mfr # SREX.625-1422-24X24
Zoro # G700913522
Free Shipping & Returns
$888.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rexolite
- Weight 29
- Height 0.625
- Width 24
- Specific Gravity (73 Deg: g/cm3) 1.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SREX.625-1422-24X24
- Zoro # G700913522
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 24 |
Height | 0.625 |
Width | 24 |
Details
Material | Rexolite |
Weight | 29 |
Specific Gravity (73 Deg: g/cm3) | 1.05 |
Description
Rexolite® is a unique cross linked polystyrene microwave plastic. Rexolite® is often used for high-frequency circuit substrates, microwave components, and lenses with acoustic, optical and radio-frequency applications. Two different forms were originally available: Rexolite® 1422 and Rexolite® 2200 (2200 is a fiberglass reinforced version of 1422). REXOLITE 1422: Thermoset cross-linked styrene copolymer. Combination of good physical and excellent electrical properties including low loss and stable dielectric constant makes this material suitable for use in microwave lenses as well as for precision components. * Note: Rexolite 1422 meets requirements of L-P-516A (Type E2) formerly MIL-P-77 (Type E-2) REXOLITE 2200 has been discontinued - Thermoset cross-linked styrene copolymer with glass mat reinforcement to provide greater temperature stability and strength. Highly suited for missile and other applications where extreme cold, thermal shock and mechanical stress are encountered. Used principally for printed circuit boards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 1/4" Dia. (2XPC6)
- ZORO SELECT Aluminum Channel 6063, 8 ft Overall L (25506_96_0)
- ZORO SELECT Rod, Steel, 12L14, 1/2 In Dia x 6 Ft (2HJT6)
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 24"x12", 30A (BULK-RS-S30-21)
- PROFESSIONAL PLASTICS Blue Colorboard HDPE Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDPEBL.250X48X96COLORBOARD)
- PROFESSIONAL PLASTICS Black His Sheet, 0.125 X 48.000 X 96.000 [Each] (SHISBK.125X48.000X96.000)
- PROFESSIONAL PLASTICS Optically Clear PVC Sheet (P), 0.187 X 48.000 X 96.000 [Each] (SPVCCL.187X48.000X96.000OPTCLP)
- PROFESSIONAL PLASTICS Kapton HN Film Sheet, 0.005 X 12.000 X 24.000 [Each] (SKAPT.005X12.000X24.000HN)
- PROFESSIONAL PLASTICS Royalite R59 Sheet Black#7145 Hair-Cell 1 Side, 0.125 X 54.000 X 94.0 (SABSR59.125X54.000X94.000BKHC1)
- PROFESSIONAL PLASTICS Natural Linen LE Phenolic Sheet, 0.093 X 36.000 X 48.000 [Each] (SLINNA.093X36.000X48.000LE)
- ZORO SELECT White UHMW Sheet Stock 96" L x 48" W x 0.250" Thick (BULK-PS-UHMW-4)
- Professional Plastics Plastic Sheets