Shop All Plastic Rods
Professional Plastics
Rexolite 12 L, 1.5 W
Mfr # RREX1.500-1422
Zoro # G700931816
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rexolite
- Length 12
- Width 1.5
- Height 1.5
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RREX1.500-1422
- Zoro # G700931816
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 1.5 |
Height | 1.5 |
Details
Material | Rexolite |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 1.05 |
Description
Rexolite® is a unique cross linked polystyrene microwave plastic. Rexolite® is often used for high-frequency circuit substrates, microwave components, and lenses with acoustic, optical and radio-frequency applications. Two different forms were originally available: Rexolite® 1422 and Rexolite® 2200 (2200 is a fiberglass reinforced version of 1422). REXOLITE 1422: Thermoset cross-linked styrene copolymer. Combination of good physical and excellent electrical properties including low loss and stable dielectric constant makes this material suitable for use in microwave lenses as well as for precision components. * Note: Rexolite 1422 meets requirements of L-P-516A (Type E2) formerly MIL-P-77 (Type E-2) REXOLITE 2200 has been discontinued - Thermoset cross-linked styrene copolymer with glass mat reinforcement to provide greater temperature stability and strength. Highly suited for missile and other applications where extreme cold, thermal shock and mechanical stress are encountered. Used principally for printed circuit boards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 100 ft. (X1333BT-100)
- ZORO SELECT Silicone Sheet, 60A, 36"x12"x1/32", SemiClr (BULK-RS-S60CLRFDA-50)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 48" W x 0.078" Thick (1UTU4)
- TRIM-LOK Rubber Edging, 1" H, 10 ft L, 3/4" W (X2007-10)
- PROFESSIONAL PLASTICS Natural Polypropylene 12 L, 0.5 W (RPRONA.500)
- PROFESSIONAL PLASTICS Natural Teflon 12 L, 0.75 W (RTFE.750M)
- PROFESSIONAL PLASTICS Natural Polypro 96 L, 48 W (SPRONA.500COPOS-48X96)
- PROFESSIONAL PLASTICS Rexolite 72 L, 2.5 W (RREX1.250X96.000-1422)
- PROFESSIONAL PLASTICS Natural Delrin 12 L, 1.75 W (RDELNA1.750)
- PROFESSIONAL PLASTICS Natural Polycarbonate 12 L, 0.625 W (RPCNA.625)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 3 in Dia. (BULK-PR-ACB-444)
- Professional Plastics Plastic Rods