Shop All Reducing Bushings
Professional Plastics
Reducer Bushing, .750 X .500, Item# 2048-105 [Case]
Mfr # FABREDUCRBUSH2048-105-CS100-PC
Zoro # G700899567
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # FABREDUCRBUSH2048-105-CS100-PC
- Zoro # G700899567
- Country of Origin Multiple
- Category Reducing Bushings
Details
Weight | 1 |
Description
Reducer Bushings - Our large selection of molded swedged reducers and reducer bushings are available for conduit ranging in sizes from 3/4 to 4 inches and are manufactured in accordance to application requirements in NEX Article 347 and 370 UL 514, Mil-C-23571, Federal Specifications WC 1094, ASTM F513-89 and NEMA Standards. All of our bell reducers and reducer bushings are produced from high-impact Polyvinyl Chloride using state-of-the-art manufacturing techniques. Use Cal Am reducer bushings to connect different sizes of conduit when space is an issue and our standard bell reducers for general applications. Our reducers are available as Male Spigot x Male Spigot, IPS Socket x IPS Socket and IPS Socket to Male Spigot Combo; whatever your reducing needs, chances are Cal Am has the right fitting for you. As with all Cal Am fittings, you will find that these reducers offer superior lot-to-lot consistency, a smooth interior wall for easy installation and a durable, warp resistant design that you can rely upon in the field time and time again. Special Bulk Pricing is available Commercial Electrical Contractors - Contact Rich Kietzke for details - r.kietzke@proplas.com.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Translucent Blue Polyurethane Recoil Hose 1/4 Inch x 25 feet Solid Fittings (HR24-025)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 48 (5K602)
- TB WOODS FHP Sheave, 2AK154-QT (2AK154)
- DAYTON A88 V-Belt, 90" Outside Length, 1/2" Top Width, 1 Ribs (5A295)
- DAYTON Bushing, Reducer, Pk3 (6L101)
- BAILEY Split Bronze Bushings (NU Series): 1 in. I.D., 1 in. Length, 1 1/8 in. O.D. (153816)
- L.H. DOTTIE L.H. Dottie 4'' x 3-1/2'' Reducing Bushing (R376)
- CLESCO 1/4 ID X 3/8 Od X 1 1/16 Oal Steel Reducer Bushing, Pk3 (SRB-040617X3)
- CLESCO 1/2 ID X 5/8 Od X 1 1/4 Oal Steel Reducer Bushing (SRB-081020)
- BAILEY HYDRAULICS Bearing Split Hardened Bushing 1 1/4", 1 1/2" Od With 1 1/2" Length (153864)
- L.H. DOTTIE L.H. Dottie 2'' x 1'' Reducing Bushing, 10PK (R364)
- Professional Plastics Reducing Bushings