Shop All Plastic Sheets
Professional Plastics
Red#2423 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12
Mfr # SACRRD2423.125EP-12X12
Zoro # G600909908
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 12
- Weight 26
- Height 0.125
- Material Plexiglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACRRD2423.125EP-12X12
- Zoro # G600909908
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 12 |
Height | 0.125 |
Length | 12 |
Details
Color | Red |
Weight | 26 |
Material | Plexiglass |
Specific Gravity (73 Deg: g/cm3) | 1.18 |
Dielectric Strength (volts/mil) | 400 |
Tensile Elongation at Break (% @ 73 Deg: F) | 2 |
Heat Deflection Temp. (264 psi) Deg:F | 210 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Max. Recommended Use Temp (Deg:F) | 200 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5 |
Tensile Strength (psi @ 73 Deg;) | 8000 |
Description
Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 0.567 in Overall Width, Style: Trim with a Top Bulb (3062B3X1/64A-25)
- ZORO SELECT Neoprene Rubber Sheet No Adhesive, 50A, 1/8"T x 36"W x 36"L (BULK-RS-N50-17)
- ZORO SELECT Rod, Steel, 1144, 1 1/4 In Dia x 6 Ft (2HKC7)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 32" L x 16" W x 1/4" Thick (BULK-PS-UHMW-436)
- PROFESSIONAL PLASTICS Natural Virgin PTFE Skived Sheet, 0.010 X 48.000 X 48.000 [Each] (STFE.010X48.000X48.000V)
- PROFESSIONAL PLASTICS Black Plastazote LD45 Foam Sheet, 0.188 X 39.400 X 78.700 [Each] (SFOAMLD45.187X39.400X78.700BK)
- PROFESSIONAL PLASTICS Yellow#2037 Cast Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 48 (SACRYW2037.125CP-24X48)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.375 Thick, 48 X 96 (SPLEXICL.375-48X96)
- PROFESSIONAL PLASTICS White ABS Sheet Hair-Cell 1 Side, 0.125 Thick, 18 X 24 (SABSWH.125HC1-18X24)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.062 Thick, 24 X 24 (SACR.062CEF-24X24)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 1.500" Thick (1ZAL2)
- Professional Plastics Plastic Sheets