Shop All Plastic Sheets
Professional Plastics
Red#2283 Cast Acrylic Paper-Masked Sheet, 0.250 X 48.000 X 96.000 [Ea
Mfr # SACRRD2283.250X48.000X96.000CP
Zoro # G300909628
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$290.99
Free 30-Day Returns
Key Features
- Color Red
- Weight 52
- Material Plexiglass
- Height 0.25
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SACRRD2283.250X48.000X96.000CP
- Zoro # G300909628
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.25 |
Width | 48 |
Length | 96 |
Details
Color | Red |
Weight | 52 |
Material | Plexiglass |
Heat Deflection Temp. (264 psi) Deg:F | 210 |
Dielectric Strength (volts/mil) | 400 |
Max. Recommended Use Temp (Deg:F) | 200 |
Tensile Elongation at Break (% @ 73 Deg: F) | 2 |
FDA Compliant | Yes |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5 |
Specific Gravity (73 Deg: g/cm3) | 1.18 |
Tensile Strength (psi @ 73 Deg;) | 8000 |
Description
CAST Acrylic Sheets in Clear, Black, White, Grey, Bronze, Blue, Red, Yellow, Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALSUN Polycarbonate polycarbonate sheet 48 L x 36 W x (171363)
- FAIRCHILD Edge Grip Seal, Rubber, 8 ft Length, 0.563 in Overall Width, Style: Beltline Weatherstrip (1487-4X2)
- ZORO SELECT 1/16" High Grade Buna-N Rubber Roll, 36"x100 ft., Black, 60A (BULK-RS-BHS60-861)
- TRIM-LOK Edge Trim, PVC, Aluminum, 250 ft Length, 0.755 in Overall Width (1350B2X1/4-250)
- PROFESSIONAL PLASTICS Black#2025 Extruded Acrylite Film-Masked (E), 0.125 X 48.000 X 96.000 (SACRBK2025.125X48.000X96.00EFE)
- PROFESSIONAL PLASTICS Black Formex GK-30 Flame-Retardant PP Sheet, 0.030 X 24.000 X 48.000 (SPROFRBK.030X24.000X48.000GK30)
- PROFESSIONAL PLASTICS Natural Stress-Relieved Polypropylene Sheet, 0.062 X 48.000 X 96.000 (SPRONA.062X48.000X96.000SR)
- PROFESSIONAL PLASTICS UHMW Rempack, 10LBS @ 3X3+, UHMW Remnant Pack [Package] (UHMHREMPACK-LB)
- PROFESSIONAL PLASTICS Black Repro UHMW Sheet, 0.375 Thick, 48 X 120 (SUHMWBK.375REPRO-48X120)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.250 Thick, 24 X 48 (SGPO3.2500-24X48)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.250" Thick (PS-UHMW-RCY-1)
- Professional Plastics Plastic Sheets