Shop All Plastic Sheets
Professional Plastics
Red Urethane 85D PP-1052 HD, 4.000 X 16.000 X 60.000 [Each]
Mfr # SURERD85D4.000X16X60PP1052HD
Zoro # G500932389
product price: $1,258.99
/ea
Free Shipping & Returns
$1,258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Height 4
- Width 16
- Length 60
- Weight 124
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SURERD85D4.000X16X60PP1052HD
- Zoro # G500932389
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 4 |
Width | 16 |
Length | 60 |
Details
Color | Red |
Weight | 124 |
Specific Gravity (73 Deg: g/cm3) | 0.85 |
Description
PP-1052 HD Pattern Plank is a polyurethane board that is designed for machining extremely durable and wear resistant foundry patterns, core boxes and other tools that require high wear and impact resistance. PP-1052 HD is a harder, more dense, rigid and less costly version of its predecessor PP-1052 Pattern Plank. This plank is a tough, cost effective alternative to metal. Its tough, high-impact resistant properties will produce dimensionally stable tools. PP-1052 HD Pattern Plank Applications: Applications include prototype and low-volume to high volume foundry patterns, core boxes, match plates, gating and risering. Other uses include metal forming, hammer forming, stretch press dies, hemming bucks and hydroform tooling. Sheet Sizes:Standard 16" x 60" sheets in 2", 3" and 4" thicknesses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW-PE Rectangle Stock 4 ft. L, 4" W (BULK-PS-UHMW-284)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/4" Thick x 3ft Width x 20ft Length - Black (20-109)
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .41(3Ply) Thick x 3" Width x 144" Length - Black (20-140-0437)
- PHIFER Door and Window Screen, Aluminum, 60 in W, 50 ft L, 0.011 in Wire Dia, Charcoal (3001020)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.500 Thick, 24 X 24 (SPLEXICL.500-24X24)
- PROFESSIONAL PLASTICS Red Urethane 85D PP-1052 HD, 3.000 X 16.000 X 60.000 [Each] (SURERD85D3.000X16X60PP1052HD)
- PROFESSIONAL PLASTICS Marinite I Sheet, 1.000 X 48.000 X 48.000 [Each] (SMARINITE1.000X48.000X48.000)
- PROFESSIONAL PLASTICS Natural PFA Sheet, 1.000 X 12.000 X 12.000 [Each] (SPFANA1.000X12.000X12.000)
- PROFESSIONAL PLASTICS Richlite 1000 Sheet, 3.000 Thick, 48 X 144 (SRICH3.000-48X144)
- PROFESSIONAL PLASTICS Natural PFA Sheet, 0.500 X 24.000 X 24.000 [Each] (SPFANA.500X24.000X24.000)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1" W x 1/2" Thick (BULK-PS-UHMW-166)
- Professional Plastics Plastic Sheets