Shop All Plastic Rods
Professional Plastics
Red Turcite 12 L, 1 W
Mfr # RTURX1.000
Zoro # G200931446
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Turcite
- Length 12
- Color Red
- Width 1
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RTURX1.000
- Zoro # G200931446
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 1 |
Height | 1 |
Details
Material | Turcite |
Color | Red |
Weight | 1 |
Tensile Elongation at Break (% @ 73 Deg: F) | 19 |
Flexural Strength (psi @ 73 Deg: F) | 8000 |
Max. Recommended Use Temp (Deg:F) | 180 |
Specific Gravity (73 Deg: g/cm3) | 1.46 |
UL94 Flammability Rating Method: UL 94 | H-B |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5.2 |
Tensile Strength (psi @ 73 Deg;) | 5900 |
Heat Deflection Temp. (264 psi) Deg:F | 205 |
Description
Turcite® is a high-quality, internally lubricated material that is ideal for applications with demanding wear and friction requirements. Its low water absorption enables components made with Turcite® to retain their integrity over long periods. Turcite® X has minimal hygroscopic characteristics and low thermal expansion properties, resulting in a structurally stable material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Tube 316, 12 in Overall L (14894_12_0)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 3" W (18F.25X3-24)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1 1/8 in W (14H1.125-12)
- ZORO SELECT Water Hard Drill Rod, W1, T, 0.358 In (W1DT6)
- PROFESSIONAL PLASTICS Natural Nylon 12 L, 0.25 W (RNYLNA.250EXT)
- PROFESSIONAL PLASTICS Fluorosint 12 L, 4 W (RFLS5004.000)
- PROFESSIONAL PLASTICS Natural ABS 12 L, 0.75 W (RABSNA.750)
- PROFESSIONAL PLASTICS Natural Teflon 12 L, 0.75 W (RTFE.750M)
- PROFESSIONAL PLASTICS Torlon 12 L, 0.25 W (RTOR4301.250)
- PROFESSIONAL PLASTICS White PVC 60 L, 0.5 W (RPVCWH.500-10)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 2-1/2 in Dia. (BULK-PR-AC-18)
- Professional Plastics Plastic Rods