Shop All Plastic Rods
Professional Plastics
Red Turcite 12 L, 0.625 W
Mfr # RTURX.625
Zoro # G900931364
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Turcite
- Length 12
- Color Red
- Width 0.625
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # RTURX.625
- Zoro # G900931364
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 0.625 |
Height | 0.625 |
Details
Material | Turcite |
Color | Red |
Weight | 1 |
Heat Deflection Temp. (264 psi) Deg:F | 205 |
Flexural Strength (psi @ 73 Deg: F) | 8000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5.2 |
Tensile Strength (psi @ 73 Deg;) | 5900 |
Specific Gravity (73 Deg: g/cm3) | 1.46 |
UL94 Flammability Rating Method: UL 94 | H-B |
Max. Recommended Use Temp (Deg:F) | 180 |
Tensile Elongation at Break (% @ 73 Deg: F) | 19 |
Description
Turcite® is a high-quality, internally lubricated material that is ideal for applications with demanding wear and friction requirements. Its low water absorption enables components made with Turcite® to retain their integrity over long periods. Turcite® X has minimal hygroscopic characteristics and low thermal expansion properties, resulting in a structurally stable material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Copolymer Sheet Stock 48" L x 24" W x 0.500" Thick (1NML6)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (0R.375-12)
- ZORO SELECT Rod, SS, 304, 3/8 In Dia x 6 Ft L (2EXJ5)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 48" L x 48" W x 1/8" Thick (PS-UHMW-ESD-12)
- PROFESSIONAL PLASTICS Natural Phenolic Rod 48 L, 1.5 W (RPAPNA1.500X48.000XXX)
- PROFESSIONAL PLASTICS Natural Polypro 96 L, 48 W (SPRONA.500COPOS-48X96)
- PROFESSIONAL PLASTICS Natural Teflon 72 L, 0.75 W (RTFEGL25NA.750-6)
- PROFESSIONAL PLASTICS White PVC 60 L, 0.5 W (RPVCWH.500-5)
- PROFESSIONAL PLASTICS Natural G-10/FR-4 48 L, 0.125 W (RG10NA.125X48.000)
- PROFESSIONAL PLASTICS Black PVC 60 L, 0.75 W (RPVCBK.750-5)
- ONLINEMETALS Clear Plastic Round Rod 36 L (21835)
- Professional Plastics Plastic Rods