Shop All Plastic Balls
Professional Plastics
Red Polyurethane Ball - 85A, 1.250 Dia [Each]
Mfr # BALLURE1.250RED-85ADURO
Zoro # G200944941
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Balls-Plastic
- Weight 6
- Length 5
- Height 5
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # BALLURE1.250RED-85ADURO
- Zoro # G200944941
- Country of Origin Multiple
- Category Plastic Balls
Dimensions
Length | 5 |
Height | 5 |
Width | 5 |
Details
Material | Balls-Plastic |
Weight | 6 |
Color | Red |
Description
Plastic Balls (solid thermoplastic balls) Professional Plastics supplies a broad range of industrial plastic balls used in bearings, rollers, and ball seal valves.a wide range of precision ground plastics and rubber balls. Low-weight, non conductive, corrosion and chemical resistant. These balls are being used in a wide variety of applications including check valves, flow and liquid level indicators, and unlubricated bearings. Please allow 10-14 days for shipping. Select Express Shipping option for faster service.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, SBR, 10 ft Length, Non-Adhesive Backing, 5/8 in Overall Width, Style: A (ZTRIM-317)
- GLAZELOCK 1/16" 4 1/2"L x 1 7/8"W 5/8" Snap-off Plastic Shims Black 1" stack 60 stacks/960pc/box (GL17)
- ZORO SELECT 1/8" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-BHS60-24)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1" W x 1" Thick (BULK-PS-UHMW-168)
- PROFESSIONAL PLASTICS Natural Frac Ball 4 L (BALLFR43.000NAFRAC)
- PROFESSIONAL PLASTICS Natural Delrin Balls - 500/PKG, 0.250 Dia [Package] (BALLDEL.250NA-500PACK)
- PROFESSIONAL PLASTICS Resin, 55 LB Box, Black ABS General Purpose 4 Izod [Box] (RESABSBKGP4IZOD-55LBBOX)
- PROFESSIONAL PLASTICS Natural Nylon Balls - 100/PKG, 1.000 Dia [Package] (BALLNYL1.000NA-100PACK)
- PROFESSIONAL PLASTICS Natural Acetal Ball, 0.187 Dia (100/PKG) [Package] (BALLACE.187NA-100PK)
- PROFESSIONAL PLASTICS Torlon 4203 Balls, 0.500 Dia (100/PACKAGE) [Package] (BALLTOR4203.500-100PACK)
- PROFESSIONAL PLASTICS Solid Polypropylene Balls, 0.250 Dia Solid Polypropylene BLS250PK [Pa (BALLPRO.250NA-SOLID-250PACK)
- Professional Plastics Plastic Balls