Shop All Plastic Sheets
Professional Plastics
Red GPO-3 Sheet, 0.500 Thick, 24 X 48
Mfr # SGPO3.500-24X48
Zoro # G900908908
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Height 0.5
- Length 48
- Weight 160
- Material GPO-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SGPO3.500-24X48
- Zoro # G900908908
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.5 |
Length | 48 |
Width | 24 |
Details
Color | Red |
Weight | 160 |
Material | GPO-3 |
Specific Gravity (73 Deg: g/cm3) | 1.83 |
Description
GPO-3 glass reinforced thermoset polyester sheets. GPO-3 laminate performs well in electrical applications that require high arc and carbon track resistance as well as flame resistance, physical strength, and moderate heat resistance. GPO-3 laminate is used extensively in the making of phase and end barriers, insulating supports, bus bar supports and mounting panels in switchgear and other types of electrical apparatus. GPO-3 is a UL recognized product with a temperature index of 120 degrees celsius electrical and 140 degrees celsius mechanical, and is molded in thicknesses of 1/32" (.031") to 2.00" thick. GPO-3 is produced in Standard Color RED, or specialty colors Black, and White. and is molded in thicknesses of 1/32" (.031") to 2.00" thick. H900 is the standard GPO-3 Grade supplied by Professional Plastics (see datasheet for details) GPO-3 is also sold by Professional Plastics in a variety of profiles including angles, and channels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K & S PRECISION METALS 016x38x36 ALU Tube (9409)
- PRECISION BRAND Arbor Shim, 0.0030x5/8 ID, Pk10 (25144)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 1/2" Dia. (2XPC8)
- ZORO SELECT Expanded Sheet, Rsd, Carbon, 4x4 ft, 1/2-#16 (41S05016-48X48)
- PROFESSIONAL PLASTICS Black ABS Sheet Hair-Cell 1 Side, 0.060 Thick, 24 X 48 (SABSBK.060HC1-24X48)
- PROFESSIONAL PLASTICS Clear Polyester Film Type D, 0.014 X 24.000 Inch X 50 FT [Each] (SMYLDCL.014X24.000X50FT)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.125 Thick, 24 X 48 (SPVCGY.125-24X48)
- PROFESSIONAL PLASTICS Clear Resist 65 Acrylic Sheet, 0.250 X 48.000 X 96.000 [Each] (SACRR65.250X48.000X96.000CEF)
- PROFESSIONAL PLASTICS White PVC-C FM4910 Sheet - Vycom, 0.500 X 48.000 X 96.000 [Each] (SCPVC.500X48.000X96.000WFM)
- PROFESSIONAL PLASTICS White Polypropylene Sheet, 0.375 X 48.000 X 96.000 [Each] (SPROWH.375X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling Masked Sheet, 0.500 X 48.000 X 96.000 [Ea (SPCCL.500X48.000X96.000RM)
- Professional Plastics Plastic Sheets