Shop All Plastic Sheets
Professional Plastics
Red GPO-3 Sheet, 0.125 X 48.000 X 96.000 [Each]
Mfr # SGPO3.125X48.000X96.000
Zoro # G300908386
product price: $267.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$267.99
Free 30-Day Returns
Key Features
- Color Red
- Material GPO-3
- Weight 40
- Length 96
- Height 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SGPO3.125X48.000X96.000
- Zoro # G300908386
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Height | 0.125 |
Width | 48 |
Details
Color | Red |
Material | GPO-3 |
Weight | 40 |
Specific Gravity (73 Deg: g/cm3) | 1.83 |
Description
GPO-3 glass reinforced thermoset polyester sheets. GPO-3 laminate performs well in electrical applications that require high arc and carbon track resistance as well as flame resistance, physical strength, and moderate heat resistance. GPO-3 laminate is used extensively in the making of phase and end barriers, insulating supports, bus bar supports and mounting panels in switchgear and other types of electrical apparatus. GPO-3 is a UL recognized product with a temperature index of 120 degrees celsius electrical and 140 degrees celsius mechanical, and is molded in thicknesses of 1/32" (.031") to 2.00" thick. GPO-3 is produced in Standard Color RED, or specialty colors Black, and White. and is molded in thicknesses of 1/32" (.031") to 2.00" thick. H900 is the standard GPO-3 Grade supplied by Professional Plastics (see datasheet for details) GPO-3 is also sold by Professional Plastics in a variety of profiles including angles, and channels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Black Vinyl Seal 25 ft. L, 1.369" H (DD1201-25)
- ZORO SELECT 1" High Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-NHS50-244)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.236" Thick (BULK-PS-PC-611)
- ZORO SELECT Rubber Cord, Buna, 7/16 In, 100 Ft. (ZUSA-RC-1116)
- PROFESSIONAL PLASTICS Black Repro UHMW Sheet, 0.375 Thick, 48 X 120 (SUHMWBK.375REPRO-48X120)
- PROFESSIONAL PLASTICS Clear/Blue PVC Sheet, 0.375 X 48.000 X 96.000 [Each] (SPVCCB.375X48.000X96.000)
- PROFESSIONAL PLASTICS White ABS Sheet Hair-Cell 1 Side, 0.093 X 48.000 X 96.000 [Each] (SABSWH.093X48.000X96.000HC1)
- PROFESSIONAL PLASTICS AZ Blue/White Gravoply 1 - 17353, 0.062 X 24.000 X 48.000 [Each] (SGRAV.062X24X48BLWH17353)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.187 Thick, 12 X 12 (SACR.187CEF-12X12)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.187 X 48.000 X 96.000 [Each] (SGPO3.187X48.000X96.000)
- ZORO SELECT Black Polycarbonate Plastic Sheet 48" L x 48" W x 1/8" Thick (BULK-PS-PCC-7)
- Professional Plastics Plastic Sheets