Shop All Plastic Sheets
Professional Plastics
Red GPO-3 Sheet, 0.125 Thick, 48 X 48
Mfr # SGPO3.125-48X48
Zoro # G100908821
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Height 0.125
- Length 48
- Weight 40
- Material GPO-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SGPO3.125-48X48
- Zoro # G100908821
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.125 |
Length | 48 |
Width | 48 |
Details
Color | Red |
Weight | 40 |
Material | GPO-3 |
Specific Gravity (73 Deg: g/cm3) | 1.83 |
Description
GPO-3 glass reinforced thermoset polyester sheets. GPO-3 laminate performs well in electrical applications that require high arc and carbon track resistance as well as flame resistance, physical strength, and moderate heat resistance. GPO-3 laminate is used extensively in the making of phase and end barriers, insulating supports, bus bar supports and mounting panels in switchgear and other types of electrical apparatus. GPO-3 is a UL recognized product with a temperature index of 120 degrees celsius electrical and 140 degrees celsius mechanical, and is molded in thicknesses of 1/32" (.031") to 2.00" thick. GPO-3 is produced in Standard Color RED, or specialty colors Black, and White. and is molded in thicknesses of 1/32" (.031") to 2.00" thick. H900 is the standard GPO-3 Grade supplied by Professional Plastics (see datasheet for details) GPO-3 is also sold by Professional Plastics in a variety of profiles including angles, and channels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx2 In x 6 ft (4YTY3)
- ZORO SELECT Sponge Roll, Rubber, 1/4x1/4 In, 50 Ft. (CNES591/41/450T)
- ZORO SELECT Beige ABS Tube Stock 6 ft L, 1/4 in Inside Dia, 1/2 in Outside Dia (BULK-PT-ABS-3)
- ADFORS Aluminum Charcoal, 72" x 100FT (FCS9451-M)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.125 Thick, 24 X 48 (SGPO3.125-24X48)
- PROFESSIONAL PLASTICS Black Polypropylene Sheet, 0.062 X 48.000 X 96.000 [Each] (SPROBK.062X48.000X96.000)
- PROFESSIONAL PLASTICS White#7328 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRWH7328.125EP-12X12)
- PROFESSIONAL PLASTICS Clear Melinex ST506 Film Strip, 0.005 X 50.000 Inch X 50 FT [Each] (SMELINEXST506.005X50.000X50FT)
- PROFESSIONAL PLASTICS Black 30% Glass-Filled Nylon 6/6 Sheet, 0.750 X 24.000 X 48.000 [Each (SNYLGL30BK.750X24.000X48.00EXT)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling Masked Sheet, 0.500 X 48.000 X 96.000 [Ea (SPCCL.500X48.000X96.000RM)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 2" W x 1/4" Thick (BULK-PS-UHMW-204)
- Professional Plastics Plastic Sheets