Shop All Bearing Accessories
Professional Plastics
Protopeek 5025 Bearing Grade PEEK (V), 2.000 X 13.580 X 25.700 [Each]
Mfr # SPEEK50252.000X13.580X25.700
Zoro # G700931175
product price: $10,153.99
/ea
Free Shipping & Returns
$10,153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PEEK
- Weight 38
- Height 2
- Width 13.58
- Length 25.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPEEK50252.000X13.580X25.700
- Zoro # G700931175
- Country of Origin Multiple
- Category Bearing Accessories
Dimensions
Height | 2 |
Width | 13.58 |
Length | 25.7 |
Details
Material | PEEK |
Weight | 38 |
Specific Gravity (73 Deg: g/cm3) | 1.42 |
Max. Recommended Use Temp (Deg:F) | 480 |
Tensile Strength (psi @ 73 Deg;) | 18900 |
Flexural Strength (psi @ 73 Deg: F) | 25000 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Tensile Elongation at Break (% @ 73 Deg: F) | 3.5 |
Heat Deflection Temp. (264 psi) Deg:F | 450 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 2.5 |
Description
ProtoPEEK® 5025 is a proprietary, bearing grade PEEK (polyetheretherketone) material, reinforced with carbon fibers and internally lubricated with different proprietary lubricants to improve dry running capabilities. Tribological evaluations under dry running conditions have shown its friction coefficient and wear rate to be much lower than other bearing grade composite materials available in the market. Its extremely low wear rate along with low coefficient of thermal expansion properties make this material an ideal candidate for replacing metal wear components.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Bearings (6010 2RS C3)
- A & I PRODUCTS K Micro Rib, 52.63" Outside Length, 52" Pitch Length (A-520K8)
- THOMSON External Seal, ID 20 mm, OD 32 mm (SM20OPN)
- BANJO 3" Barbed x MNPT 90 Degree Elbow (HB300-90)
- PROFESSIONAL PLASTICS Protopeek 5025 Bearing Grade PEEK (V), 1.500 X 13.580 X 25.700 [Each] (SPEEK50251.500X13.580X25.700)
- PROFESSIONAL PLASTICS Protopeek 5025 Bearing Grade PEEK (V), 0.750 X 13.580 X 25.700 [Each] (SPEEK5025.750X13.580X25.700)
- DODGE 5016 CHAIN COUPLING CHAIN ASSY, Bore dia, Bore Length (100481)
- FAG BEARINGS Spind. Brg Sets & M.Kits- 100Cr6 - Open (B71908CTP4SDUL)
- DODGE WS-400X18-TUFR BEARINGS (038214)
- CMI Cmi 435520 2" Service Line Pulley NFPA with Bearing - Stainless Steel (435520)
- AEGIS Bearing Protection Ring, Dia. 5/8 In (KIT SGR-0.625-UK)
- Professional Plastics Bearing Accessories