Shop All Bearing Accessories
Professional Plastics
Protopeek 5025 Bearing Grade PEEK (V), 1.500 X 13.580 X 25.700 [Each]
Mfr # SPEEK50251.500X13.580X25.700
Zoro # G600931183
product price: $6,881.99
/ea
Free Shipping & Returns
$6,881.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PEEK
- Length 25.7
- Width 13.58
- Height 1.5
- Weight 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPEEK50251.500X13.580X25.700
- Zoro # G600931183
- Country of Origin Multiple
- Category Bearing Accessories
Dimensions
Length | 25.7 |
Width | 13.58 |
Height | 1.5 |
Details
Material | PEEK |
Weight | 29 |
Specific Gravity (73 Deg: g/cm3) | 1.42 |
Max. Recommended Use Temp (Deg:F) | 480 |
Flexural Strength (psi @ 73 Deg: F) | 25000 |
Tensile Elongation at Break (% @ 73 Deg: F) | 3.5 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 2.5 |
Tensile Strength (psi @ 73 Deg;) | 18900 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Heat Deflection Temp. (264 psi) Deg:F | 450 |
Description
ProtoPEEK® 5025 is a proprietary, bearing grade PEEK (polyetheretherketone) material, reinforced with carbon fibers and internally lubricated with different proprietary lubricants to improve dry running capabilities. Tribological evaluations under dry running conditions have shown its friction coefficient and wear rate to be much lower than other bearing grade composite materials available in the market. Its extremely low wear rate along with low coefficient of thermal expansion properties make this material an ideal candidate for replacing metal wear components.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Bellows Clamp, Bore 20x12 mm (MBC51-20-12-A)
- BESTORQ Aftermarket Hustler 930123 FASTRAK SD (Deck 48") Zero Turn Mower Replacement Belt, B140LG (B140LG)
- ZORO SELECT Hose Clamp, 4-1/4 to 4-9/16In, SAE 425, PK5 (300110425)
- DAYTON Adjustable Slide Rails, NEMA 180/210, PR (6YTP7)
- PROFESSIONAL PLASTICS Protopeek 5025 Bearing Grade PEEK (V), 0.750 X 13.580 X 25.700 [Each] (SPEEK5025.750X13.580X25.700)
- DODGE FB4016 X 5/8 CHAIN CPLG FLG, Actual 0.625" Bore dia, 1.13" Bore Length (099138)
- TIMKEN Bearing Equipment Or Accessory, Small Bore Inch Seal (475458)
- TRITAN Locknut, Inch, Diameter/Threads: 2.360/18 (N12)
- KIPP Shim Ring DIN988, D1=42, D2=52, H=1, 5, Steel Bright (K1151.4252150)
- AEGIS Bearing Protection Ring, Dia. 1 1/8 In (KIT SGR-1.125-UK)
- AEGIS Bearing Protection Ring, Dia. 1 7/8 In (KIT SGR-1.875-UK)
- Professional Plastics Bearing Tools & Accessories