Shop All Bearing Accessories
Professional Plastics
Protopeek 5025 Bearing Grade PEEK (V), 1.250 X 13.580 X 25.700 [Each]
Mfr # SPEEK50251.250X13.580X25.700
Zoro # G500931146
product price: $6,059.99
/ea
Free Shipping & Returns
$6,059.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PEEK
- Weight 24
- Height 1.25
- Width 13.58
- Length 25.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPEEK50251.250X13.580X25.700
- Zoro # G500931146
- Country of Origin Multiple
- Category Bearing Accessories
Dimensions
Height | 1.25 |
Width | 13.58 |
Length | 25.7 |
Details
Material | PEEK |
Weight | 24 |
Tensile Strength (psi @ 73 Deg;) | 18900 |
Flexural Strength (psi @ 73 Deg: F) | 25000 |
Heat Deflection Temp. (264 psi) Deg:F | 450 |
Max. Recommended Use Temp (Deg:F) | 480 |
Specific Gravity (73 Deg: g/cm3) | 1.42 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 2.5 |
Tensile Elongation at Break (% @ 73 Deg: F) | 3.5 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Description
ProtoPEEK® 5025 is a proprietary, bearing grade PEEK (polyetheretherketone) material, reinforced with carbon fibers and internally lubricated with different proprietary lubricants to improve dry running capabilities. Tribological evaluations under dry running conditions have shown its friction coefficient and wear rate to be much lower than other bearing grade composite materials available in the market. Its extremely low wear rate along with low coefficient of thermal expansion properties make this material an ideal candidate for replacing metal wear components.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Needle Set, 4mm, PK19 (PN12V730023BG)
- INGERSOLL-RAND Pin (IR231-704)
- CAMPBELL HAUSFELD Air Chuck, Clip (MP323200AV)
- MTD Belt-4L X 25.4 (954-05069)
- PROFESSIONAL PLASTICS Protopeek 5025 Bearing Grade PEEK (V), 0.750 X 13.580 X 25.700 [Each] (SPEEK5025.750X13.580X25.700)
- PROFESSIONAL PLASTICS Protopeek 5025 Bearing Grade PEEK (V), 1.500 X 13.580 X 25.700 [Each] (SPEEK50251.500X13.580X25.700)
- DODGE PILLOW BLOCK TAKE-UP FRAME BEARING PARTS AND ACCESSORY (039008 LD-20X9-TUFR)
- TIMKEN Bearing Equipment Or Accessory, Small Bore Inch Seal (450161)
- IKO Seal, Double lip, #DS25324 (DS25324)
- SKF Impact Sleeve for Tmft 36, Size A (TMFT 36 A)
- WESTINGHOUSE 1574F15G13 168H344-14 FEEDWATER START-UP MOTOR REAR BEARING OTHER BEARING (1D10607H01)
- Professional Plastics Bearing Tools & Accessories