Shop All Bearing Accessories
Professional Plastics
Protopeek 5025 Bearing Grade PEEK (V), 1.000 X 13.580 X 25.700 [Each]
Mfr # SPEEK50251.000X13.580X25.700
Zoro # G400931147
product price: $4,881.99
/ea
Free Shipping & Returns
$4,881.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PEEK
- Width 13.58
- Weight 19
- Height 1
- Length 25.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPEEK50251.000X13.580X25.700
- Zoro # G400931147
- Country of Origin Multiple
- Category Bearing Accessories
Dimensions
Width | 13.58 |
Height | 1 |
Length | 25.7 |
Details
Material | PEEK |
Weight | 19 |
Flexural Strength (psi @ 73 Deg: F) | 25000 |
Max. Recommended Use Temp (Deg:F) | 480 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Heat Deflection Temp. (264 psi) Deg:F | 450 |
Specific Gravity (73 Deg: g/cm3) | 1.42 |
Tensile Elongation at Break (% @ 73 Deg: F) | 3.5 |
Tensile Strength (psi @ 73 Deg;) | 18900 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 2.5 |
Description
ProtoPEEK® 5025 is a proprietary, bearing grade PEEK (polyetheretherketone) material, reinforced with carbon fibers and internally lubricated with different proprietary lubricants to improve dry running capabilities. Tribological evaluations under dry running conditions have shown its friction coefficient and wear rate to be much lower than other bearing grade composite materials available in the market. Its extremely low wear rate along with low coefficient of thermal expansion properties make this material an ideal candidate for replacing metal wear components.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Oil Level Sight Glass D1=M22X1, 5, D=28, Form:A Without Reflector, Thermoplastic (K0445.1282215)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 1-11-1/2, Strt, PK2 (5RKX7)
- PARKER Valve, Solenoid, C10-4 (DSL104B)
- MARTIN SPROCKET & GEAR SPUR GEAR-STL-STK - DIRECT BORE (S1224)
- PROFESSIONAL PLASTICS Protopeek 5025 Bearing Grade PEEK (V), 1.500 X 13.580 X 25.700 [Each] (SPEEK50251.500X13.580X25.700)
- PROFESSIONAL PLASTICS Protopeek 5025 Bearing Grade PEEK (V), 0.750 X 13.580 X 25.700 [Each] (SPEEK5025.750X13.580X25.700)
- AEGIS Split Bearing Ring, Dia. 1-7/8 In (KIT SGR-1.875-1A4-UK)
- NTN Bearing End Cap, Open, SS, Dia. 1 In (SC0U205-16)
- TIMKEN TIM K915065, Bearing Equipment or Accessory, Washer, TIMKEN K915065 (K915065)
- TRITAN Locknut, Metric Thread M170 X 3, For Use with Washer: MB34 (KM34)
- AEGIS Bearing Protection Ring, Dia. 2 1/8 In (KIT SGR-2.125-UK)
- Professional Plastics Bearing Tools & Accessories