Shop All Bearing Accessories
Professional Plastics
Protopeek 5025 Bearing Grade PEEK (V), 0.750 X 13.580 X 25.700 [Each]
Mfr # SPEEK5025.750X13.580X25.700
Zoro # G900931197
product price: $2,991.99
/ea
Free Shipping & Returns
$2,991.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PEEK
- Length 25.7
- Weight 15
- Width 13.58
- Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPEEK5025.750X13.580X25.700
- Zoro # G900931197
- Country of Origin Multiple
- Category Bearing Accessories
Dimensions
Length | 25.7 |
Width | 13.58 |
Height | 0.75 |
Details
Material | PEEK |
Weight | 15 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 2.5 |
Tensile Strength (psi @ 73 Deg;) | 18900 |
Tensile Elongation at Break (% @ 73 Deg: F) | 3.5 |
Max. Recommended Use Temp (Deg:F) | 480 |
Flexural Strength (psi @ 73 Deg: F) | 25000 |
Specific Gravity (73 Deg: g/cm3) | 1.42 |
Heat Deflection Temp. (264 psi) Deg:F | 450 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Description
ProtoPEEK® 5025 is a proprietary, bearing grade PEEK (polyetheretherketone) material, reinforced with carbon fibers and internally lubricated with different proprietary lubricants to improve dry running capabilities. Tribological evaluations under dry running conditions have shown its friction coefficient and wear rate to be much lower than other bearing grade composite materials available in the market. Its extremely low wear rate along with low coefficient of thermal expansion properties make this material an ideal candidate for replacing metal wear components.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCU-LUBE Specialty Fluid, 8 oz, Jar (79030)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 18LZ5, Pressure Line, 6 micron (ZX-18LZ5)
- FLEXZILLA Retractable Air Hose Reel w Levelwind Te (L8306FZ)
- FESTO Multi-Plug KSV6-7 (KSV6-7)
- PROFESSIONAL PLASTICS Protopeek 5025 Bearing Grade PEEK (V), 1.500 X 13.580 X 25.700 [Each] (SPEEK50251.500X13.580X25.700)
- TSUBAKI Clutch Cam 1.378In 2.835In 0.669In Bb, BB35 (BB35)
- TIMKEN Bearing Equipment or Accessory, Spacer (X1S67388 EP.016)
- AEGIS Bearing Protection Ring, Dia. 1 3/8 In (KIT SGR-1.375-UK)
- DODGE 5016 CHAIN COUPLING CHAIN ASSY, Bore dia, Bore Length (100481)
- NTN Steel Housing (PF203)
- SKF SKF-HE208, Standard Accessories, HE208 (HE208)
- Professional Plastics Bearing Tools & Accessories