Shop All Bearing Accessories
Professional Plastics
Protopeek 5025 Bearing Grade PEEK (V), 0.625 X 13.500 X 25.500 [Each]
Mfr # SPEEK5025.625X13.500X25.500
Zoro # G000931202
product price: $3,629.99
/ea
Free Shipping & Returns
$3,629.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PEEK
- Width 13.5
- Height 0.625
- Weight 12
- Length 25.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPEEK5025.625X13.500X25.500
- Zoro # G000931202
- Country of Origin Multiple
- Category Bearing Accessories
Dimensions
Width | 13.5 |
Height | 0.625 |
Length | 25.5 |
Details
Material | PEEK |
Weight | 12 |
Tensile Elongation at Break (% @ 73 Deg: F) | 3.5 |
Heat Deflection Temp. (264 psi) Deg:F | 450 |
Flexural Strength (psi @ 73 Deg: F) | 25000 |
Tensile Strength (psi @ 73 Deg;) | 18900 |
Max. Recommended Use Temp (Deg:F) | 480 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 2.5 |
Specific Gravity (73 Deg: g/cm3) | 1.42 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Description
ProtoPEEK® 5025 is a proprietary, bearing grade PEEK (polyetheretherketone) material, reinforced with carbon fibers and internally lubricated with different proprietary lubricants to improve dry running capabilities. Tribological evaluations under dry running conditions have shown its friction coefficient and wear rate to be much lower than other bearing grade composite materials available in the market. Its extremely low wear rate along with low coefficient of thermal expansion properties make this material an ideal candidate for replacing metal wear components.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MJ-20MOR (6400-12-20)
- BUYERS PRODUCTS No Valve DC Powered Unit-Externally Adjustable Relief Horizontal 1.00 Gallon (PU304)
- HHIP 2" OD -1" ID C Type Tool Holder Bushing (3900-2934)
- DODGE 2012 X 1 3/4-KW Taper Lock Bushing (2012 1-3/4)
- PROFESSIONAL PLASTICS Protopeek 5025 Bearing Grade PEEK (V), 1.500 X 13.580 X 25.700 [Each] (SPEEK50251.500X13.580X25.700)
- PROFESSIONAL PLASTICS Protopeek 5025 Bearing Grade PEEK (V), 0.750 X 13.580 X 25.700 [Each] (SPEEK5025.750X13.580X25.700)
- FAG BEARINGS Locknut/Washer N, An, Km, W, Mb, Hm, Ms, P, Nuts (KM23)
- TIMKEN Bearing Equipment Or Accessory, Small Bore Inch Seal (475458)
- SKF Standard Accessories (SNW 6 15/16)
- DODGE EC-209-X (128213 EC209X)
- KIPP Shim Ring DIN988, D1=14, D2=20, H=1, Steel Bright (K1151.1420100)
- Professional Plastics Bearing Accessories