Shop All Bearing Accessories
Professional Plastics
Protopeek 5025 Bearing Grade PEEK (V), 0.375 X 13.580 X 25.700 [Each]
Mfr # SPEEK5025.375X13.580X25.700
Zoro # G600931022
Free Shipping & Returns
$2,039.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PEEK
- Width 13.58
- Height 0.375
- Length 25.7
- Weight 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SPEEK5025.375X13.580X25.700
- Zoro # G600931022
- Country of Origin Multiple
- Category Bearing Accessories
Dimensions
Width | 13.58 |
Height | 0.375 |
Length | 25.7 |
Details
Material | PEEK |
Weight | 8 |
Tensile Strength (psi @ 73 Deg;) | 18900 |
Flexural Strength (psi @ 73 Deg: F) | 25000 |
Heat Deflection Temp. (264 psi) Deg:F | 450 |
Tensile Elongation at Break (% @ 73 Deg: F) | 3.5 |
Specific Gravity (73 Deg: g/cm3) | 1.42 |
Max. Recommended Use Temp (Deg:F) | 480 |
UL94 Flammability Rating Method: UL 94 | V-0 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 2.5 |
Description
ProtoPEEK® 5025 is a proprietary, bearing grade PEEK (polyetheretherketone) material, reinforced with carbon fibers and internally lubricated with different proprietary lubricants to improve dry running capabilities. Tribological evaluations under dry running conditions have shown its friction coefficient and wear rate to be much lower than other bearing grade composite materials available in the market. Its extremely low wear rate along with low coefficient of thermal expansion properties make this material an ideal candidate for replacing metal wear components.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Level Indicator Assembly (21185R)
- DAYTON AX45 Cogged V-Belt, 47" Outside Length, 1/2" Top Width, 1 Ribs (1YVX1)
- SMC Dual Piston Cylinder, 20mmBore Slde, 100mm (CXSM20-100)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 73" (B73)
- PROFESSIONAL PLASTICS Protopeek 5025 Bearing Grade PEEK (V), 0.750 X 13.580 X 25.700 [Each] (SPEEK5025.750X13.580X25.700)
- PROFESSIONAL PLASTICS Protopeek 5025 Bearing Grade PEEK (V), 1.500 X 13.580 X 25.700 [Each] (SPEEK50251.500X13.580X25.700)
- AEGIS Bearing Protection Ring, Dia. 2 3/8 In (KIT SGR-2.375-UK)
- NTN Bearing End Cap, Open, SS, Dia. 1-7/16 In (SC0U207-23)
- SKF Impact Sleeve for Tmft 36, Size A (TMFT 36 A)
- TRITAN Locknut, Metric Thread M150 X 2, For Use with Washer: MB30 (KM30)
- TIMKEN Tapered Roller Bearing Cup (47620)
- Professional Plastics Bearing Accessories