Shop All Plastic Sheets
Professional Plastics
Pomalloy SD ESD Acetal Sheet, 1.500 Thick, 24 X 48
Mfr # SACESD1.500PP-24X48
Zoro # G300914011
product price: $4,359.99
/ea
Free Shipping & Returns
$4,359.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Acetal Esd
- Weight 94
- Width 24
- Height 1.5
- Specific Gravity (73 Deg: g/cm3) 1.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACESD1.500PP-24X48
- Zoro # G300914011
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 48 |
Width | 24 |
Height | 1.5 |
Details
Material | Acetal Esd |
Weight | 94 |
Specific Gravity (73 Deg: g/cm3) | 1.43 |
Description
Pomalloy® ESd is a static-dissipative acetal copolymer (POM SD). This non-carbon-filled, permanently static dissipative material is non-migratory and non-humidity dependent. With enhanced lubricity, Pomalloy ESd provides superior wear resistance and ease of machining. Its extremely low outgassing values and non-sloughing characteristics make it ideal for applications where particulate generation cannot be tolerated. Enhanced lubricity, chemically resistant, and dimensionally stable. POM SD Applications Include: Disk Drive Assembly Fixtures - Semiconductor/Electronic Components - Telecommunication Hardware - Automotive Equipment Pomalloy® ESd is an exclusive trade name of Professional Plastics, Inc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK EPDM Rubber Seal, 125ft. (X5272BT-125)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 0.500" Thick (1YYG5)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 40A (BULK-RS-N40-226)
- ONLINEMETALS 1.5" Aluminum Round Bar 6061-T6511-Extruded (1094)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.250 Thick, 48 X 48 (SHDPENA.250-48X48)
- PROFESSIONAL PLASTICS Marinite I Sheet, 0.500 X 48.000 X 96.000 [Each] (SMARINITE.500X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.500 Thick, 24 X 48 (SPLEXICL.500-24X48)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.093 Thick, 24 X 24 (SACR.093CEP-24X24)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.187 Thick, 48 X 96 (SPLEXICL.187-48X96)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.250 Thick, 24 X 24 (SACR.250CEF-24X24)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 0.177" Thick (1UNT1)
- Professional Plastics Plastic Sheets