Shop All Plastic Sheets
Professional Plastics
Pomalloy SD ESD Acetal Sheet, 0.250 Thick, 24 X 24
Mfr # SACESD.250PP-24X24
Zoro # G300913069
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24
- Height 0.25
- Material Acetal Esd
- Weight 16
- Specific Gravity (73 Deg: g/cm3) 1.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACESD.250PP-24X24
- Zoro # G300913069
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 24 |
Length | 24 |
Height | 0.25 |
Details
Material | Acetal Esd |
Weight | 16 |
Specific Gravity (73 Deg: g/cm3) | 1.43 |
Description
Pomalloy® ESd is a static-dissipative acetal copolymer (POM SD). This non-carbon-filled, permanently static dissipative material is non-migratory and non-humidity dependent. With enhanced lubricity, Pomalloy ESd provides superior wear resistance and ease of machining. Its extremely low outgassing values and non-sloughing characteristics make it ideal for applications where particulate generation cannot be tolerated. Enhanced lubricity, chemically resistant, and dimensionally stable. POM SD Applications Include: Disk Drive Assembly Fixtures - Semiconductor/Electronic Components - Telecommunication Hardware - Automotive Equipment Pomalloy® ESd is an exclusive trade name of Professional Plastics, Inc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, Gum, 3/8"Thick, 12"x12", 40A (BULK-RS-NAT40-27)
- ZORO SELECT Sponge, Neo-EPDM-SBR, 1/16"Thick, 72"x42" (CCNES1/16-F25-P)
- E. JAMES Rubber Cord, Buna, 3/8 In Dia, 50 Ft. (CSBUNA-3/8-50)
- ZORO SELECT Foam Sheet, Closed Cell, 24 in W, 24 in L, 1/2 in Thick, Gray (ZUSA-XPE-5)
- PROFESSIONAL PLASTICS Natural Virgin PTFE Skived Sheet, 0.010 X 48.000 X 48.000 [Each] (STFE.010X48.000X48.000V)
- PROFESSIONAL PLASTICS Yellow Tivar DS Modified UHMW Sheet, 0.250 X 48.000 X 120.000 [Each] (SUHMWDSYW.250X48X120XLINKQ)
- PROFESSIONAL PLASTICS Blue Tivar 88-2 UHMW Sheet, 0.125 X 48.000 X 120.000 [Each] (SUHMW882BL.125X48.000X120.000)
- PROFESSIONAL PLASTICS Natural Ertalyte PET-P Sheet (Q), 0.375 X 24.000 X 48.000 [Each] (SPETNA.375X24.000X48.000Q)
- PROFESSIONAL PLASTICS Clear PETG Sheet, 0.250 Thick, 48 X 96 (SPETGCL.250-48X96)
- PROFESSIONAL PLASTICS Clear Vivak PETG Film-Masked Sheet (S), 0.060 X 48.000 X 96.000 [Each (SPETGCL.060X48.000X96.000VIVAK)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 0.350" Thick (1UNT3)
- Professional Plastics Plastic Sheets