Shop All Cable Puller Accessories
Professional Plastics
Polyester Pull Tape, 6000 Lbf X 500 FT [Each]
Mfr # PULLTAPE-PT605
Zoro # G900930824
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Height 6
- Width 6
- Weight 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # PULLTAPE-PT605
- Zoro # G900930824
- Country of Origin Multiple
- Category Cable Puller Accessories
Dimensions
Length | 6 |
Height | 6 |
Width | 6 |
Details
Weight | 11 |
Description
Polyester Pull Tape from Professional Plastics is available in 12 Standard Types. Special Bulk Pricing is available Commercial Electrical Contractors - Contact Rich Kietzke for details - r.kietzke@proplas.com. Part # - Description - Tensile Strength (Lbs.) - Reel Length (Feet) - Approx. Width PT123 - W/P 1250 Lb Polyester Pull Tape Non-Detectable - 1250 LBS - 3000 FT - 1/2" PT125 - W/P 1250 Lb Polyester Pull Tape Non-Detectable - 1250 LBS - 5000 FT - 1/2" PT183 - W/P 1800 Lb Polyester Pull Tape Non-Detectable - 1800 LBS - 3000 FT - 5/8" PT185 - W/P 1800 Lb Polyester Pull Tape Non-Detectable - 1800 LBS - 5000 FT - 5/8" PT253 - W/P 2500 Lb Polyester Pull Tape Non-Detectable - 2500 LBS - 3000 FT - 3/4" PT255 - W/P 2500 Lb Polyester Pull Tape Non-Detectable - 2500 LBS - 5000 FT - 3/4" PT123D - W/P 1250 Lb Polyester Pull Tape Detectable - 1250 LBS - 3000 FT - 1/2" PT125D - W/P 1250 Lb Polyester Pull Tape Detectable - 1250 LBS - 5000 FT - 1/2" PT183D - W/P 1800 Lb Polyester Pull Tape Detectable - 1800 LBS - 3000 FT - 5/8" PT185D - W/P 1800 Lb Polyester Pull Tape Detectable - 1800 LBS - 5000 FT - 5/8" PT253D - W/P 2500 Lb Polyester Pull Tape Detectable - 2500 LBS - 3000 FT - 3/4" PT255D - W/P 2500 Lb Polyester Pull Tape Detectable - 2500 LBS- 5000 FT - 3/4"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/4" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Chrome Plated Finish (4749)
- UNIBOR Commando 40 Magnetic Drill, 1-9/16 Capacity, Variable Speed (CMD40)
- WESTWARD Chain Wrench, Overall L 24 in. (1XJZ4)
- STRINGLINER Masons Line, Braided, 500 ft. L, PK3 (35459)
- PROFESSIONAL PLASTICS Polyester Pull Tape, 2500 Lbf X 10,000 FT [Each] (PULLTAPE-PT2510)
- PROFESSIONAL PLASTICS Polyester Pull Tape, 6000 Lbf X 2000 FT [Each] (PULLTAPE-PT602)
- PROFESSIONAL PLASTICS Polyester Pull Tape, 6000 Lbf X 3000 FT [Each] (PULLTAPE-PT603)
- PROFESSIONAL PLASTICS Polyester Pull Tape, 6000 Lbf X 1000 FT [Each] (PULLTAPE-PT601)
- PROFESSIONAL PLASTICS Polyester Pull Tape, 1250 Lbf X 500 FT [Each] (PULLTAPE-PT1205)
- PROFESSIONAL PLASTICS Polyester Pull Tape, 1250 Lbf X 5000 FT [Each] (PULLTAPE-PT125)
- JONARD TOOLS 3/4" Drop Magnet Without Leader (MP-220)
- Professional Plastics Electrical Tools