Shop All Film Tape
Professional Plastics
Polyester Film Type A Frosted, 0.014 X 24.000 X 48.000 [Each]
Mfr # SMYLAFROST.014X24.000X48.000
Zoro # G300922481
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Material Mylar
- Weight 1
- Width 4.106
- Height 4.106
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SMYLAFROST.014X24.000X48.000
- Zoro # G300922481
- Country of Origin Multiple
- Category Film Tape
Dimensions
Length | 24 |
Width | 4.106 |
Height | 4.106 |
Details
Material | Mylar |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Mylar® Film Sheet (polyester film - PET Film) exhibits superior strength, heat resistance, and excellent insulating properties. The unique qualities of Mylar® film (PET Film) created new consumer markets in magnetic audio and video tape, capacitor dielectrics, packaging, and batteries. Sizes are expressed in INCHES unless otherwise Specified in Feet (FT) or Yards (YDS) CLEAR Mylar film (Type D) may be used for low-cost disposable medical face masks (splatter shields) during the COVID 19 outbreak (use .007", .010" OR .014" THICKNESS) The US Government is encouraging individuals to produce PPE (Personal Protective Equipment) items to meet the needs of the medical community. Mylar® Film Sheet is available in Two Standard Types: Mylar® D (CLEAR is Standard) is a clear, brilliant film which is surface treated on both sides to give superior slip characteristics & excellent handling properties Applications: Archival, Graphics, Safety Film, Decorating for laminates, Report covers, microfilm, layout base, membrane switches, protective glazing, labels, overhead transparancies, stationery supplies, graphic arts Pre-treatment: Slip Treated Approvals: Approved by the US Library of Congress for Archival and Conservation applications Note: Mylar D is also available in BLACK Color Mylar® A (Frosted, Milky White Translucent) (aka Electrical Grade Mylar) polyester film is a flexible strong and durable film with an unusual balance of properties. It is a translucent film. Because it contains no plasticizers it does not become brittle with age under normal conditions. Applications: It is used for release applications, office supplies, electrical insulation and industrial laminations with other flexible materials. Pre-treatment - No Pre-treatment For Thicknesses Greater than .014", see .020"+ Thick PET Film & Sheet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION ENGINEERING CO B26 Manual Cartridge Caulking Gun (PTY1340)
- ZORO SELECT Masking Tape, Paper, Blue, 2" (UV14)
- JE TOMES 50 lb. Gray Concrete Patch and Repair (C107-5)
- USA INDUSTRIALS Sikadur 32 Series, Gray, 55 oz, Cartridge (SIKA-403001)
- PROFESSIONAL PLASTICS Natural UHMW 24 L (SUHMWNA.010X24.000X54FTADH1)
- PROFESSIONAL PLASTICS Natural UHMW Adhesive 1 Side Strip, 0.062 Thick X 2.000 Inch X 50 FT (SUHMWNA.062X2.000X50FTADH1)
- PROFESSIONAL PLASTICS Polyester Film Type A Frosted, 0.007 X 24.000 X 48.000 [Each] (SMYLAFROST.007X24.000X48.000)
- 3M Protective Tape, Clear, 4"x 15 ft. (31825C)
- TAPECASE Film Tape, Skived PTFE, Gray, 1 In. x 5 Yd. (15D578)
- POLYKEN Film Tape, Polyethylene, Clear, 48mm x 33m (827)
- 3M Film Tape, Skived PTFE, Gray, 6 In. x 5 Yd. (5481)
- Professional Plastics Film Tape