Shop All Plastic Sheets
Professional Plastics
Polar White#62000 Kydex T P3 Sheet, 0.028 X 48.000 X 96.000 [Each]
Mfr # SKYDT.028X48X96WHT62000P3
Zoro # G600906648
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$243.99
Free 30-Day Returns
Key Features
- Color White
- Height 0.028
- Length 96
- Material Kydex
- Weight 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SKYDT.028X48X96WHT62000P3
- Zoro # G600906648
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.028 |
Length | 96 |
Width | 48 |
Details
Color | White |
Material | Kydex |
Weight | 7 |
Specific Gravity (73 Deg: g/cm3) | 1.35 |
Description
Kydex® T is a proprietary acrylic/PVC thermoplastic sheet that is cost competitive with fire retardant ABS/PVC (FR-ABS) formulations but with significantly higher impact strength and extensibility. Unlike FR-ABS, Kydex® T is less hygroscopic, and typically does not require pre-drying. This outstanding material offers superior impact resistance (800J/m), more uniform forming with less wall thinning and offers significantly greater resistance to a broad range of corrosive chemicals and cleaning solutions. P-3 (Velour Matte Texture) will be the Standard Stock Finish of Kydex T Sheet. (other textures available with Minimum Order Quantity) If you require immediate availability with a P-1 Finish (Level Hair Cell Finish), switch to Kydex 100 Sheet which is standard with P-1 Finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 303, 5/8 In Dia x 3 Ft L (2EXB2)
- ZORO SELECT SS Plate 316, 12 in Overall W (316 SS0.024x12x121)
- PHIFER Door and Window Screen, Aluminum, 48 in W, 50 ft L, 0.011 in Wire Dia, Charcoal (3001018)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 3/4" Dia. (68981104)
- PROFESSIONAL PLASTICS Natural HDPE Puckboard Sheet, 0.250 Thick, 48 X 48 (SHDPENA.250PB-48X48)
- PROFESSIONAL PLASTICS Clear Resist 45 Acrylic Sheet, 0.150 X 48.000 X 96.000 [Each] (SACRR45.150X48.000X96.000CEF)
- PROFESSIONAL PLASTICS White FRP3 FM4910 Flame-Retardant Polypropylene Sheet, 0.500 X 48.000 (SPROFRP3.500X48.000X96.000)
- PROFESSIONAL PLASTICS Clear 2WAY See-Thru Mirror Acrylic Sheet, 0.125 Thick, 48 X 96 (SACRMI2.125CEF-48X96)
- PROFESSIONAL PLASTICS Marinite I Sheet, 1.500 X 24.000 X 24.000 [Each] (SMARINITE1.500X24.000X24.000)
- PROFESSIONAL PLASTICS White His Sheet, 0.015 X 48.000 X 96.000 [Each] (SHISWH.015X48.000X96.000)
- ZORO SELECT White HDPE Rectangle Stock 12" L x 3" W x 1" Thick (BULK-PS-PE-220)
- Professional Plastics Plastic Sheets