Shop All Plastic Sheets
Professional Plastics
Polar White#62000 Kydex 100 P1, 0.187 X 48.000 X 96.000 [Each]
Mfr # SKYD100.187X48X96WHT62000P1
Zoro # G600910393
product price: $1,627.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,627.99
Free 30-Day Returns
Key Features
- Color White
- Width 48
- Height 0.187
- Length 96
- Weight 44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SKYD100.187X48X96WHT62000P1
- Zoro # G600910393
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Height | 0.187 |
Length | 96 |
Details
Color | White |
Weight | 44 |
Material | Kydex |
Specific Gravity (73 Deg: g/cm3) | 1.35 |
Description
Kydex® 100 High-Impact Fire Rated Sheet: - Aircraft Approved Super tough, durable Kydex® 100, a proprietary alloy sheet, brings new dimensions to thermoformers in formability, rigidity, breakage resistance, chemical resistance & fire retardancy. KYDEX Sheet is a high performance thermoplastic sheet is available in a wide range of standard & custom colors, textures, & sheet sizes. Kydex® sheet is Underwriters Laboratories, Inc.® recognized for UL Std 94 V-0/5V & UL 746C and has 18 ft-lbs./in (953 J/m) Notched Izod impact resistance. Textures: P1 = Haircell Finish (standard), PC = Level Haircell, PH = Seville Texture, PA = Smooth, P8 = Suede Texture, P3 = Velour Matte, PE = Smooth Nap, PK = Cashmere Applications: Aircraft interior components, Mass Transit Vehicle & RV interiors, Equipment Housings, Medical Products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (17966_72_0)
- RANDALL 5/8In. CHANNEL (6 FT M-4036)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 1/8" Thick x 3ft Width x 8ft Length (20-103)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/4C-25)
- PROFESSIONAL PLASTICS 5% Borated HDPE Sheet, 2.000 X 48.000 X 96.000 [Each] (SHDPEBOR52.000X48.000X96.000)
- PROFESSIONAL PLASTICS Natural HDPE XL Cutting Board Sheet, 0.750 X 60.000 X 120.000 [Each] (SHDPEXLNA.750X60.000X120.000)
- PROFESSIONAL PLASTICS Natural PTFE Sheet, 0.125 X 48.000 X 48.000 [Each] (STFE.125X48.000X48.000M)
- PROFESSIONAL PLASTICS Seafoam Seaboard Sheet, 0.750 X 54.000 X 96.000 [Each] (SSEASF.750X54.000X96.000)
- PROFESSIONAL PLASTICS White/White Starboard Sheet, 1.000 X 54.000 X 96.000 [Each] (SSTARWW1.000X54.000X96.000)
- PROFESSIONAL PLASTICS Natural PFA Sheet, 0.250 Thick, 12 X 12 (SPFANA.250-12X12)
- ZORO SELECT Amber Polyimide Film Stock 2 ft. L x 24" W x 0.002" Thick (BULK-PF-PI-5)
- Professional Plastics Plastic Sheets