Shop All Plastic Channels
Professional Plastics
Plexiglass 7 L, Clear
Mfr # PACREWBARX72.000-80PCS
Zoro # G800931532
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plexiglass
- Color Clear
- Length 7
- Width 7
- Height 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # PACREWBARX72.000-80PCS
- Zoro # G800931532
- Country of Origin Multiple
- Category Plastic Channels
Dimensions
Length | 7 |
Width | 7 |
Height | 7 |
Details
Material | Plexiglass |
Color | Clear |
Weight | 16 |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
Clear Extruded Acrylic W-Bar Slide end of W-Bar into slatwall. Glue shelf, literature pocket, business card pocket, or item to be used as display unit to the top flat side of ledge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A (BULK-RS-N30-97)
- E. JAMES Sheet Rubber, 1/16, 4" X 4ft Butyl (320-1/16X4X4)
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 10Ft. (ZUSA-RC-864)
- ZORO SELECT Half Round Bar, SS, 6 ft Overall L (23641_72_0)
- PROFESSIONAL PLASTICS Plexiglass 3 L, Clear (PACREJBARX72.000-150PCS)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #2288, 0.281 X 6.375 X 2.000, 10 FT (PGPO3CHANNEL2288-10)
- PROFESSIONAL PLASTICS Clear Polycarbonate H-Channel, 0.236 (6MM), 24 FT (PPCCL.236HCHANNEL6MM-24)
- PROFESSIONAL PLASTICS GPO-3 Hat Channel, 0.125 X 5.000 X 1.375 X 1.000, 10 FT (PGPO3-2091-HATCHANNEL-10)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #1940, 0.281 X 4.562 X 2.562, 10 FT (PGPO3CHANNEL1940-10)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #1844, 0.187 X 8.500 X 2.687, 10 FT (PGPO3CHANNEL1844-10)
- ZORO SELECT PVC Type I U Channel Stock, 60" L, Dark Gray (1UNK1)
- Professional Plastics Plastic Channels