Shop All Plastic Channels
Professional Plastics
Plexiglass 7 L, Clear
Mfr # PACREUCHANNELX72.000-150PCS
Zoro # G300931421
product price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plexiglass
- Color Clear
- Length 7
- Height 7
- Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # PACREUCHANNELX72.000-150PCS
- Zoro # G300931421
- Country of Origin Multiple
- Category Plastic Channels
Dimensions
Length | 7 |
Height | 7 |
Width | 7 |
Details
Material | Plexiglass |
Color | Clear |
Weight | 16 |
Description
Clear Extruded Acrylic U-Bar 6 foot standard lengths. Glue back or sides of U-Bar to display. Hang clip hooks or earring cards directly on U-Bar. Designed to hold clip hooks. Sold in Full Cases Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Film Stock 25 ft. L x 24" W x 0.020" Thick (G15-20F-24X25)
- ZORO SELECT Rubber Strip, Silicone, 1/32"Th, 36"x2", 30A (BULK-RS-S30-33)
- ZORO SELECT Gasket Sheet, 1/100" Thick, 12" L, 12" W (BULK-PLF-9)
- ZORO SELECT Foam Sheet, Open Cell, 39 in W, 78 in L, 1/4 in Thick, Black (ZUSA-PU-2)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #1844, 0.187 X 8.500 X 2.687, 10 FT (PGPO3CHANNEL1844-10)
- PROFESSIONAL PLASTICS GPO-3 Hat Channel, 0.125 X 5.000 X 1.375 X 1.000, 10 FT (PGPO3-2091-HATCHANNEL-10)
- PROFESSIONAL PLASTICS Plexiglass 3 L, Clear (PACREJBARX72.000-150PCS)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #1940, 0.281 X 4.562 X 2.562, 10 FT (PGPO3CHANNEL1940-10)
- PROFESSIONAL PLASTICS Clear Polycarbonate 2 Piece Snap H-Channel Gasket Clip Profile, 6MM X (PPCCL6MMX12FTGCPSNAPH-CHANNEL)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #1936, 0.125 X 9.656 X 1.625, 10 FT (PGPO3CHANNEL1936-10)
- MAYHEW SCREWDRIVER 5/16x28" OL STOCK 5724 (MY35724)
- Professional Plastics Plastic Channels