Shop All Plastic Sheets
Professional Plastics
Pewter Gray#52001 Kydex T P3 SH, 0.187 X 48.000 X 96.000 [Each]
Mfr # SKYDT.187X48X96GRY52001P3
Zoro # G800910346
product price: $496.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$496.99
Free 30-Day Returns
Key Features
- Color Gray
- Length 96
- Width 48
- Height 0.187
- Weight 44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SKYDT.187X48X96GRY52001P3
- Zoro # G800910346
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Width | 48 |
Height | 0.187 |
Details
Color | Gray |
Weight | 44 |
Material | Kydex |
Specific Gravity (73 Deg: g/cm3) | 1.35 |
Description
Kydex® T is a proprietary acrylic/PVC thermoplastic sheet that is cost competitive with fire retardant ABS/PVC (FR-ABS) formulations but with significantly higher impact strength and extensibility. Unlike FR-ABS, Kydex® T is less hygroscopic, and typically does not require pre-drying. This outstanding material offers superior impact resistance (800J/m), more uniform forming with less wall thinning and offers significantly greater resistance to a broad range of corrosive chemicals and cleaning solutions. P-3 (Velour Matte Texture) will be the Standard Stock Finish of Kydex T Sheet. (other textures available with Minimum Order Quantity) If you require immediate availability with a P-1 Finish (Level Hair Cell Finish), switch to Kydex 100 Sheet which is standard with P-1 Finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Cast Nylon 6 Rod Stock 1 ft. L, 4" Dia. (2XNP1)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/8 in Thick, Red (ZUSA-XPE-163)
- ZORO SELECT Neoprene Strip, 70A, 10'x4"x0.25", Black (BULK-RS-N70-430)
- ZORO SELECT Plate Stock, 3003 Al, H14, 3/16Tx12Wx48 InL (03P.188X12-48)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Paper-Masked Sheet, 0.375 Thick, 48 X 96 (SACR.375CCP-48X96)
- PROFESSIONAL PLASTICS Clear Non-Glare Extruded Acrylic Paper-Masked Sheet, 0.062 Thick, 12 (SACRNG.062CEP-12X48)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.062 Thick, 24 X 48 (SACR.062CEF-24X48)
- PROFESSIONAL PLASTICS Durasurf Wear Strip, 0.003 Thick X 12.0 Wide X 100 FT [Each] (SDURASURF.003X12.000X100FT)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.031 Thick, 24 X 36 (SFR4NA.031-24X36)
- PROFESSIONAL PLASTICS Clear Surlyn 8940 Thermovac Sheet, 0.125 X 48.000 X 96.000 [Each] (SSUR8940CL.125X48.000X96.000)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.250" Thick (1ZAX5)
- Professional Plastics Plastic Sheets