Shop All Plastic Tube Stock
Professional Plastics
Orange Tube Caps 3 L
Mfr # HCAP.375ORANGEENDCAP-2000PCS
Zoro # G200910038
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tube Caps
- Color Orange
- Length 3
- Height 3
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # HCAP.375ORANGEENDCAP-2000PCS
- Zoro # G200910038
- Country of Origin Multiple
- Category Plastic Tube Stock
Dimensions
Length | 3 |
Height | 3 |
Width | 3 |
Details
Material | Tube Caps |
Color | Orange |
Weight | 2 |
Description
End Caps are designed to fit outside diameters with a snug friction grip. Available in 59 different ODs and lengths, these caps are ideal for capping and protecting both threaded and non-threaded tubing or rod ends. They also make excellent masks for painting, plating, or grit- blasting operations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 12"" Width x 72" Length - Black (20-143-0038)
- ZORO SELECT Oil Hard Drill Rod, O1", 1/8", 0.125" (O1D186)
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 3" Dia. (69598104)
- RUBBER-CAL Neoprene - Commercial Grade - 70A - Rubber Sheet - 1/8" Thick x 12" Thick x 12" Length - 3 Pack (20-103)
- PROFESSIONAL PLASTICS Natural Phenolic 48 L (TLINNA.500X.625X48.000LE)
- PROFESSIONAL PLASTICS Tygothane C-210A TUBE-AEM02053, 0.750 ID X 1.000 OD X 100 FT [Each] (TTYC210A.750X1.00X100FT)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L (TACRC10.000X11.000)
- PROFESSIONAL PLASTICS Natural Phenolic 48 L (TLINNA1.375X1.500X48.000LE)
- PROFESSIONAL PLASTICS Tygothane C210A Urethane Tube, 0.625 ID X .750 OD X 100 FT [Each] (TTYC210A.625X.750X100FT)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L (TACRC5.750X6.500)
- ZORO SELECT Clear PETG Tube Stock 3 ft L, 3/16 in Inside Dia, 5/16 in Outside Dia (BULK-PT-PETG-73)
- Professional Plastics Plastic Tube Stock