Shop All Plastic Sheets
Professional Plastics
Orange Colorboard HDPE Sheet, 0.250 X 48.000 X 96.000 [Each]
Mfr # SHDPEOR.250X48X96COLORBOARD
Zoro # G600913875
product price: $217.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$217.99
Free 30-Day Returns
Key Features
- Color Orange
- Width 48
- Weight 42
- Length 96
- Height 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SHDPEOR.250X48X96COLORBOARD
- Zoro # G600913875
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Length | 96 |
Height | 0.25 |
Details
Color | Orange |
Weight | 42 |
Specific Gravity (73 Deg: g/cm3) | 0.96 |
Description
HDPE ColorBoard® - King ColorBoard® a High-Density Polymer Sheet, Environmentally Stabilized in Bright Primary Colors for Use in Signage, Industrial, Playground and Recreational Applications If you want to keep your bright ideas looking bright for years, King ColorBoard polymer sheets are versatile, durable and colorfast for the competitive edge you're looking for. Environmentally stabilized for a lifetime of worry-free use in harsh outdoor environments, King ColorBoard is available in several gauges and comes in six vibrant colors. So, whether you're building playground equipment, park benches, picnic tables, school lockers or marine accessories, you won't find a building material that looks better or lasts longer than King ColorBoard. Accelerated color weather tests performed by independent labs and several independent R&D departments show that King ColorBoard retains its color better and longer, thanks to the stringent standard of environmental protection built into every sheet. For high traffic areas use King ColorBoard® along with King ColorCore®, our engraveable sheet to give your project that additional appeal. Colors:Red, Blue, Yellow, Tan, Green & Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expanded Sheet, Rsd, 304SS, 4x 4 ft, 3/4-#16 (44S07516-48X48)
- NATIONAL MFG/SPECTRUM BRANDS HHI 1x48 STL RND Tube (N215-749)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-23)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876070)
- PROFESSIONAL PLASTICS Clear Polycarbonate Paper-Masked Sheet, 0.125 X 48.000 X 96.000 [Each (SPCCL.125X48.000X96.000PM)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 24 X 24 (SPLEXICL.250-24X24)
- PROFESSIONAL PLASTICS 10MM White Komacel Sheet, 0.394 X 48.000 X 96.000 [Each] (SPVCEL.394X48.000X96.000WHKOMC)
- PROFESSIONAL PLASTICS Cast Nylatron 703XL, 0.500 Thick, 12 X 24 (SNYL703XL.500-12X24)
- PROFESSIONAL PLASTICS Optically Clear PVC Sheet (P), 0.187 X 48.000 X 96.000 [Each] (SPVCCL.187X48.000X96.000OPTCLP)
- PROFESSIONAL PLASTICS Clear DE1-1 Cgl/GL Polycarbonate Film Strp, 0.020" X 24" X 48" (SPCCL.020X48.000DE11)
- USA INDUSTRIALS Opaque White Polypropylene Plastic Sheet 1 ft L x 1 ft W x 1/16 in Thick (BULK-PS-PP-1)
- Professional Plastics Plastic Sheets