Shop All Plastic Sheets
Professional Plastics
Optically Clear PVC Sheet (P), 0.187 X 48.000 X 96.000 [Each]
Mfr # SPVCCL.187X48.000X96.000OPTCLP
Zoro # G000899861
product price: $228.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$228.99
Free 30-Day Returns
Key Features
- Color Clear
- Height 0.187
- Weight 49
- Width 48
- Length 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPVCCL.187X48.000X96.000OPTCLP
- Zoro # G000899861
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.187 |
Width | 48 |
Length | 96 |
Details
Color | Clear |
Weight | 49 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Optically Clear PVC (aka "Water Clear" Transparent) PVC Sheets provide solutions to various applications in populated indoor areas. Optically Clear PVC Sheets combine excellent mechanical properties and impact strength, water-clear clarity, excellent resistance to chemicals and fire resistance. It withstands many chemical agents and can be easily formed using various fabrication techniques. Optional characteristics range from high clarity and anti-glare surface to increased impact resistance. Large quantity of .220" thick Sheets are now in stock for COVID Sneeze Guard Shielding - Order Soon while supplies last Applications: Sneeze Guards & Barriers Transparent advertising items Indoor signage in populated areas High impact glazing Machine guards Chemically resistant safety glazing Fabrication and forming applications Anti-glare glazing and frame covers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS White Polypropylene Polypropylene Plastic Sheets & Bars 48" L x 48" W x 1/4" Thick (BULK-PS-PP-577)
- FATH Connection Angle, 15 Series (093WD38S02)
- USA INDUSTRIALS Nylon Plastic Rod 1 ft L, 1-1/2 in Dia. (BULK-PR-NYL-134)
- ZORO SELECT Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 1" Thick (PS-UHMW-RCY-34)
- PROFESSIONAL PLASTICS Clear GP Polycarbonate Polycarbonate Sheet, 0.375 Thick, 24 X 48 (SPCCL.375LEX9034-24X48)
- PROFESSIONAL PLASTICS Orange Colorboard HDPE Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDPEOR.250X48X96COLORBOARD)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.015 X 24.000 X 36.000 [Each] (SNOMEX410.015X24.000X36.000)
- PROFESSIONAL PLASTICS Euro Gray Polypropylene Sheet, 1.000 X 48.000 X 96.000 [Each] (SPROEG1.000X48.000X96.000)
- PROFESSIONAL PLASTICS White/Black/White Color Core Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDPEWHBKWH.250X48X96COLORCORE)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.500 Thick, 36 X 48 (SPLEXICL.500-36X48)
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 0.500" Thick (BULK-PS-UHMW-66)
- Professional Plastics Plastic Sheets