Shop All O-Ring Assortments
Professional Plastics
O-Rings (250 Per Bag), Size -009 Buna-N O-Rings [Bag]
Mfr # ORINGBUNAN-009-250PACK
Zoro # G800922295
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material O-Ring
- Length 4
- Weight 3
- Height 4
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # ORINGBUNAN-009-250PACK
- Zoro # G800922295
- Country of Origin Multiple
- Category O-Ring Assortments
Dimensions
Length | 4 |
Height | 4 |
Width | 4 |
Details
Material | O-Ring |
Weight | 3 |
Description
Buna-N O-Rings (aka Nitrile/NBR) in 70 Durometer Black.Buna-N O-Rings offer good resistance to petroleum, hydrocarbons, fuels. Widely used with most oils, hydraulic fluids, alcohol. Poor resistance to sunlight, weathering and ozone. Many compound variations for specific applications. The least expensive most readily available material. Basic temperature range: -40 F to +250 F* Refer to O-Ring Sizing Chart & use Pricing Calculator Below to Order Online Additional Sizes are Available Upon Request
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 2" W x 4-1/2" H Satin Door and Butt Hinge (F191 4 5X4 5 DOOR HINGE 32D STS)
- NATIONAL GUARD Window Frame Kit, H. 5 In, W. 35 In (L-FRA100DKB-5x35)
- SUGATSUNE Recessed Pull Handle, Polypropylene, Unthr. Through Holes (HH-PS99)
- SCHLAGE Bright Brass Dummy Knob Lockset, Siena (F170 SIE 605)
- PROFESSIONAL PLASTICS Viton O-Ring (100 Pcs Per Pkg), 2-206 Black Viton O-RING-100 Pkg [Pac (ORINGVITONBK2-206-100PCS)
- PROFESSIONAL PLASTICS Viton O-Ring (100 Pcs Per Pkg), 2-112 Black Viton O-RING-100 Pkg [Pac (ORINGVITONBK2-112-100PCS)
- PROFESSIONAL PLASTICS O-Rings (300 Per Bag), Size -006 Buna-N O-Rings [Bag] (ORINGBUNAN-006-300PACK)
- ZORO SELECT O-Ring Asst, Buna N, 1110 Pcs, 150Sz (1RGX7)
- ZORO SELECT O-Ring Assortment, Standard, 30 Szs, 382Pcs (5RLU3)
- ZORO SELECT O-Ring Assortment, Buna N, 385 Pcs, 30 Szs (1RGY1)
- PRECISION BRAND Metric O Ring Assorted Kit (13995)
- Professional Plastics O-Ring Assortments